Men's 6-Inch Work Boot, 13 D, Steel Toe, 6 in H, Brown, 1015401

  • Mfr # 1015401

  • Zoro # G5003041


product price: $194.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
1015401
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1015401
Zoro #
G5003041
UPC #
887194777334
Country of Origin
Multiple

Dimensions

Size
13
Width
D
Height
6 in
Footwear Width
D
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
13

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
1015401
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Wide Toe Cap
Yes
CSA Footwear Standard
Not Specified
Max. Heat Rating
380 Degrees F
Conductive
No
Footwear Closure Type
Lace Up
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2412-11, ASTM F2413-11
ASTM Footwear Class
F2413-05
Puncture Resistant Insole
No
Footwear Sole Pattern
Low Profile Smooth
Predominant Footwear Color
Brown
Shank Material
TPU
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Liner Material
Mesh
Footwear Shank Type
TPU
Metal Chip Resisting Sole
Yes
Upper Material Description
Leather/Mesh
Electrical Hazard Rated
Yes
Footwear Construction Type
Cemented
Midsole Material
EVA
Toe Shape
Round
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.84
Chemical Resisting Sole
Yes
Upper Boot Material
All Leather
Insole System
Removable Compression Molded EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
For Outdoor Traction
No
Static Dissipative
No
Insulated
No
Metatarsal Guard
No
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Waterproof Type
Membrane
Insulation Type
None
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Upper Color
Brown
Series
Men's Louisville 6 in Boot
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.57
Non-Marking Upper
No
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Defined Heel
Maximum Heat Rating
380 Degrees F
Liner Technology
Moisture Wicking
Toe Cap Material
Steel
Closure
Lace Up
Style Family
6-Inch Work Boot
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Insole Technology
Compression Molded, Removable
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.84
Slip-Resistance Value - Mark II - Oily
0.47
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
1
Heel Definition
Defined Heel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
TPU
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
380 Degrees F
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Moisture Wicking Mesh
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.