Men's 6-Inch Work Boot, 13 EE, Steel Toe, 6 in H, Black/Raven, 1017828

  • Mfr # 1017828

  • Zoro # G2570010


product price: $199.99
/pr
Free Shipping & Returns

Key Features

Color
Black/Raven
Gender
Men's
Waterproof
Yes
Style Number
1017828
Upper Material
Synthetic Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1017828
Zoro #
G2570010
UPC #
887194989454
Country of Origin
Multiple

Dimensions

Size
13
Width
EE
Height
6 in
Footwear Width
EE
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
13

Details

Item
6-Inch Work Boot
Color
Black/Raven
Gender
Men's
Waterproof
Yes
Style Number
1017828
Upper Material
Synthetic Leather
Toe Type
Steel
Outsole Material
Rubber
Standards
ASTM F1677-96, ASTM F2412-11, ASTM F2413-11
Footwear Style
6 in Work Boot
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
Yes
Liner Material
Fabric
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal System
No
Conductive
No
Footwear Shank Type
Non-Metallic
Metatarsal Guard
No
Insulation Type
None
Toe Shape
Round
Static Dissipative
No
Insole System
Removable Dual Density
For Outdoor Traction
Yes
Upper Boot Material
Man Made
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.80
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Midsole Material
Polyurethane
Waterproof Type
Waterproof Liner
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
350 Degrees F
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insulated
No
Footwear Sole Pattern
Lug
Footwear Construction Type
Direct Attached
Predominant Footwear Color
Black
Upper Material Description
Polyurethane/Mesh
Footwear Closure Type
Lace Up
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
0.91
Shank Material
Composite
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Heel Style
Defined Heel
Non-Marking Upper
No
Upper Color
Black
Series
Men's Logandale Waterproof Boot
Metatarsal Guard Style
None
Heat Resistant
No
Slip-Resistance Value - Mark II - Wet
0.75
Liner Technology
Cleansport NXT(TM)
Insole Technology
Dual Density, Removable
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Steel
Midsole Technology
Dual Density
Slip-Resistance Value - Mark II - Oily
0.54
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Construction
Direct Attached
Style Family
6-Inch Work Boot
Maximum Heat Rating
350 Degrees F
Closure
Lace Up
Heel Definition
Defined Heel
Gender (PRINT)
Men's
Upper Material (PRINT)
Synthetic Leather
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
350 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Composite
Midsole Technology (PRINT)
Dual Density
Liner Material (PRINT)
Cleansport NXT(TM)
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Raven, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.