Men's 6-Inch Work Boot, 13 EE, Steel Toe, 6 in H, Brown, 1015401

  • Mfr # 1015401

  • Zoro # G5002901


product price: $194.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
1015401
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1015401
Zoro #
G5002901
UPC #
887194777341
Country of Origin
Multiple

Dimensions

Size
13
Width
EE
Height
6 in
Heel Height
1/2 in
Footwear Width
EE
Size (PRINT)
13
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
1015401
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Predominant Footwear Color
Brown
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Wet
0.84
Insole System
Removable Compression Molded EVA
Ninety Degree Heel
Yes
Static Dissipative
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Max. Heat Rating
380 Degrees F
Metal Chip Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Low Profile Smooth
Footwear Shank Type
TPU
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Synthetic
For Outdoor Traction
No
Chemical Resisting Sole
Yes
Waterproof Type
Membrane
Insulation Type
None
Non Metallic Upper
No
Upper Boot Material
All Leather
Insulated
No
Standards
ASTM F2412-11, ASTM F2413-11
Wide Toe Cap
Yes
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Round
ASTM Footwear Class
F2413-05
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Better
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Footwear Construction Type
Cemented
Footwear Style
6 in Work Boot
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Shank Material
TPU
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Metatarsal Guard Style
None
Series
Men's Louisville 6 in Boot
Heel Style
Defined Heel
Upper Color
Brown
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.57
Non-Marking Upper
No
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
380 Degrees F
Toe Cap Material
Steel
All-Leather Upper
Yes
Liner Technology
Moisture Wicking
Construction
Cemented
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Closure
Lace Up
Insole Material
EVA
Insole Technology
Compression Molded, Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Slip-Resistance Value - Mark II - Oily
0.47
Slip-Resistance Value - Mark II - Wet
0.84
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Moisture Wicking Mesh
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
TPU
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
380 Degrees F
Insole Material (PRINT)
EVA
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.