Men's 6-Inch Work Boot, 14, Carbon Fiber Toe, 6 in H, Brown, 1023222

  • Mfr # 1023222

  • Zoro # G602673340


product price:  $202.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Men's
Color
Brown
Width
D
Style Number
1023222
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1023222
Zoro #
G602673340
UPC #
-
Country of Origin
Multiple

Dimensions

Size
14
Width
D
Footwear Width
D
Height
6 in
Heel Height
1 1/4 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
14

Details

Item
6-Inch Work Boot
Toe Type
Carbon Fiber
Gender
Men's
Color
Brown
Style Number
1023222
Upper Boot Material
All Leather
Waterproof
Yes
Features
Wedge Sole
Shank Material
Nylon
Conductive
No
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Lugs
Metal
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.99, Dairy Tile(Wet): 0.85
Footwear Shank Type
Nylon
Ninety Degree Heel
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.99, (Wet):0.84
Insole Color
Black
Last Number or Name
Cincinnati
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Fabric
Midsole Material
Polyurethane
Insulation Type
None
Slip Resistant
Yes
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Metatarsal Guard Style
None
Non-Marking Sole
Yes
Max. Heat Rating
Not Rated
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Insole Material
Polyurethane
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.03, (Wet) 0.85
Completely Non Metallic
No
Insole System
Removable
Outsole Color
Red
Heat Resistant
No
Upper Material Description
Leather
For Outdoor Traction
Yes
CSA Footwear Standard
No Puncture Protection
Static Dissipative
No
Resists
Oils, Slips
Chemical Resisting Sole
No
Toe Style
Round Toe
Footwear Sole Pattern
Exclusive Design
Midsole Technology
Air Infused Luftcell
Waterproof Type
Waterproof Membrane
Footwear Shank
Yes
Wide Toe Cap
Yes
Upper Color
Brown
Non-Marking Upper
No
Upper Material
Leather
Oil Resisting Sole
Yes
Heel Style
Flat Heel
Closure Type
Lace Up
Footwear Construction Type
Welted
Safety Criteria
Chemical Resisting Outsole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Metal Chip Resisting Sole
Yes
Insulated
No
Laces Color
Yellow
Removable Insole
Yes
Toe Shape
Round
Footwear Construction
Welted
Footwear Style
6 in Work Boot
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - Mark II - Wet
0.84
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Dry
1.03
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - Mark II - Dry
1
All-Leather Upper
Yes
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - SATRA Heel - Wet
0.85
Slip-Resistance Value - SATRA Forefoot - Dry
0.99
Maximum Heat Rating
Not Rated
Construction
Welted
Slip-Resistance Value - SATRA Forefoot - Wet
0.84
Insole Technology
Removable
Style Family
6-Inch Work Boot
Gender (PRINT)
Men's
Midsole Technology (PRINT)
Air Infused Luftcell
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Fabric
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Polyurethane
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.