Men's 6-Inch Work Boot, 14 D, Steel Toe, 6 in H, Black, 1011357

  • Mfr # 1011357

  • Zoro # G9140853


product price: $194.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
1011357
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1011357
Zoro #
G9140853
UPC #
094729107591
Country of Origin
Multiple

Dimensions

Size
14
Width
D
Height
6 in
Heel Height
3/4 in
Footwear Width
D
Size (PRINT)
14
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
1011357
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
0.43
Metatarsal Guard
No
Non-Marking Sole
Yes
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
Shank Material
TPU
Conductive
No
CSA Footwear Standard
Not Specified
Footwear Shank Type
Fiberglass
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Footwear Closure Type
Lace Up
Footwear Construction Type
Cemented
Insole System
Removable EVA
Static Dissipative
No
Non Metallic Upper
No
Upper Material Description
Full-Grain, Water-Resistant Leather
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.90
Insulated
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Midsole Material
EVA
Puncture Resistant Insole
No
Max. Heat Rating
380 Degrees F
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Waterproof Type
Dry Membrane
Ninety Degree Heel
Yes
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Wet
0.85
Wide Toe Cap
Yes
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Standards
ASTM F2412-11, ASTM F2413-11
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Series
Men's Louisville 6 in Boot
Heat Resistant
No
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.57
Heel Style
Defined Heel
Upper Color
Black
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Wet
0.85
Maximum Heat Rating
380 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Heel Definition
Defined Heel
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Closure
Lace Up
Construction
Cemented
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.9
Toe Cap Material
Steel
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily
0.43
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
380 Degrees F
Shank Material (PRINT)
TPU
Insole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.