Men's 6-Inch Work Boot, 14 D, Steel Toe, 6 in H, Black/Raven, 1017828

  • Mfr # 1017828

  • Zoro # G2569983


product price: $199.99
/pr
Free Shipping & Returns

Key Features

Color
Black/Raven
Gender
Men's
Waterproof
Yes
Style Number
1017828
Upper Material
Synthetic Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1017828
Zoro #
G2569983
UPC #
887194989461
Country of Origin
Multiple

Dimensions

Size
14
Width
D
Height
6 in
Footwear Width
D
Heel Height
1/2 in
Size (PRINT)
14
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black/Raven
Gender
Men's
Waterproof
Yes
Style Number
1017828
Upper Material
Synthetic Leather
Toe Type
Steel
Outsole Material
Rubber
Ninety Degree Heel
Yes
CSA Footwear Standard
Not Specified
Shank Material
Composite
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Non Metallic Upper
No
Static Dissipative
No
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Footwear Shank Type
Non-Metallic
Standards
ASTM F1677-96, ASTM F2412-11, ASTM F2413-11
Footwear Construction Type
Direct Attached
Puncture Resistant Insole
No
Upper Boot Material
Man Made
Midsole Material
Polyurethane
Wide Toe Cap
Yes
Upper Material Description
Polyurethane/Mesh
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Removable Insole
Yes
Metatarsal System
No
Waterproof Type
Waterproof Liner
For Outdoor Traction
Yes
Completely Non Metallic
No
Metatarsal Guard
No
Insulation Type
None
Predominant Footwear Color
Black
Chemical Resisting Sole
Yes
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Closure Type
Lace Up
Insulated
No
Max. Heat Rating
350 Degrees F
Manufacturers Suggested Sole Slip Rating
Better
Toe Shape
Round
Liner Material
Fabric
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.91
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.80
Insole System
Removable Dual Density
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Non-Marking Upper
No
Upper Color
Black
Metatarsal Guard Style
None
Series
Men's Logandale Waterproof Boot
Heat Resistant
No
Heel Style
Defined Heel
Closure
Lace Up
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Heel Definition
Defined Heel
Midsole Technology
Dual Density
Slip-Resistance Value - Mark II - Oily
0.54
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Steel
Liner Technology
Cleansport NXT(TM)
Insole Technology
Dual Density, Removable
Construction
Direct Attached
Slip-Resistance Value - Mark II - Wet
0.75
Maximum Heat Rating
350 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Cleansport NXT(TM)
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Midsole Technology (PRINT)
Dual Density
Gender (PRINT)
Men's
Shank Material (PRINT)
Composite
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
350 Degrees F
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Synthetic Leather
All-Leather Upper
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Raven, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.