Zoro Homepage

Men's 6-Inch Work Boot, 14 EE, Leather, Black/Dark Earth, 1021467

  • Mfr # 1021467

  • Zoro # G608422447


product price: $215.00
/ea
Free Shipping & Returns

Key Features

Color
Black/Dark Earth
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1021467
Zoro #
G608422447
UPC #
191190437469
Country of Origin
Unknown

Dimensions

Size
14
Width
EE
Heel Height
Greater Than1 in
Footwear Width
EE
Size (PRINT)
14

Details

Item
6-Inch Work Boot
Color
Black/Dark Earth
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Insulated
No
Standards
ASTM D471-06 903#, ASTM F1677-9, ASTM F2412-17, ASTM F2913-1, F2413-17 M I/75 C/75 EH
Style Number
1021467
Toe Type
Carbon Fiber
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
TPU
Gender
Men's
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): Forefoot 0.85, Dairy Tile (Dry): Heelpart 0.95, Dairy Tile (Wet): Forefoot 0.62, Dairy Tile (Wet): Heelpart 0.66
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.95, (Wet) 0.68
CSA Footwear Standard
Electrical Shock Protection
Midsole Material
Polyurethane
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.85, (Wet):0.62
Liner Material
Fabric, Mesh
Electrical Hazard Rated
Yes
Conductive
No
Closure Type
Lace Up
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Footwear Construction
Direct-Attach
Features
Cleansport Nxt Technology for Natural Odor Protection, Air-Injected Luftcell Dual-Density Midsole, Konnectfit Heel-Capture System, Left and Right Asymmetrical, Non-Metallic Toes
Footwear Closure Type
Lace Up
Footwear Shank
Yes
Completely Non Metallic
No
Footwear Shank Type
TPU
Max. Heat Rating
572 Degrees F
Predominant Footwear Color
Brown
Resists
Oils, Slips
Non Metallic Upper
Yes
Heel Style
Defined Heel
Non-Marking Upper
Yes
Metatarsal Guard
No
Static Dissipative
No
Upper Color
Brown
Oil Resisting Sole
Yes
Waterproof Type
Waterproof Membrane
Puncture Resistant Insole
No
Slip Resistant
Yes
Heat Resistant
Yes
Upper Material Description
Leather
Non-Marking Sole
Yes
Metal Chip Resisting Sole
No
Ninety Degree Heel
Yes
Upper Boot Material
Leather
Footwear Style
6 in Work Boot
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Slip-Resistance Value - Mark II - Oily
0.63
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Dry
0.85
Maximum Heat Rating
572 Degrees F
Construction
Direct Attached
Slip-Resistance Value - Mark II - Wet
0.9
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Heel - Wet
0.68
Slip-Resistance Value - SATRA Forefoot - Wet
0.62
Heel Definition
Defined Heel
Toe Cap Material
Carbon Fiber
CSA Standards Met
Electrical Shock Protection
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Dry
0.95
Shank Material (PRINT)
TPU
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Fabric, Mesh
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Polyurethane
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Non-slip (Satra and Mark ll), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Dark Earth, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.