Men's 6-Inch Work Boot, 14 EE, Steel Toe, 6 in H, Black, 1011357

  • Mfr # 1011357

  • Zoro # G9140862


product price: $194.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
1011357
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1011357
Zoro #
G9140862
UPC #
094729108215
Country of Origin
Multiple

Dimensions

Size
14
Width
EE
Height
6 in
Footwear Width
EE
Heel Height
3/4 in
Size (PRINT)
14
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
1011357
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Footwear Shank Type
Fiberglass
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
TPU
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Oil Resisting Sole
Yes
Liner Material
Mesh
Footwear Closure Type
Lace Up
Upper Material Description
Full-Grain, Water-Resistant Leather
Predominant Footwear Color
Black
Insulated
No
Footwear Construction Type
Cemented
Static Dissipative
No
Removable Insole
Yes
Upper Boot Material
All Leather
Chemical Resisting Sole
Yes
Max. Heat Rating
380 Degrees F
Insole System
Removable EVA
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Dry
0.90
Electrical Hazard Rated
Yes
Conductive
No
Non Metallic Upper
No
Footwear Style
6 in Work Boot
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Midsole Material
EVA
Completely Non Metallic
No
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.85
Non-Marking Sole
Yes
CSA Footwear Standard
Not Specified
Waterproof Type
Dry Membrane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Mark II Slip Test Results- Dairy Tile Oily
0.43
Metatarsal Guard
No
Standards
ASTM F2412-11, ASTM F2413-11
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Metatarsal Guard Style
None
Non-Marking Upper
No
Upper Color
Black
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.57
Heat Resistant
No
Heel Style
Defined Heel
Series
Men's Louisville 6 in Boot
Slip-Resistance Value - Mark II - Wet
0.85
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.43
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Maximum Heat Rating
380 Degrees F
Slip-Resistance Value - Mark II - Dry
0.9
Closure
Lace Up
All-Leather Upper
Yes
Insole Technology
Removable
Heel Definition
Defined Heel
Insole Material
EVA
Toe Cap Material
Steel
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
380 Degrees F
Shank Material (PRINT)
TPU
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.