Men's 6-Inch Work Boot, 14 EE, Steel Toe, 6 in H, Black/Raven, 1017828

  • Mfr # 1017828

  • Zoro # G2569977


product price: $199.99
/pr
Free Shipping & Returns

Key Features

Color
Black/Raven
Gender
Men's
Waterproof
Yes
Style Number
1017828
Upper Material
Synthetic Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1017828
Zoro #
G2569977
UPC #
887194989478
Country of Origin
Multiple

Dimensions

Size
14
Width
EE
Height
6 in
Heel Height
1/2 in
Footwear Width
EE
Size (PRINT)
14
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black/Raven
Gender
Men's
Waterproof
Yes
Style Number
1017828
Upper Material
Synthetic Leather
Toe Type
Steel
Outsole Material
Rubber
Insulation Type
None
Oil Resisting Sole
Yes
Wide Toe Cap
Yes
Insole System
Removable Dual Density
Metal Chip Resisting Sole
Yes
Metatarsal System
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Direct Attached
Electrical Hazard Rated
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Footwear Shank Type
Non-Metallic
Mark II Slip Test Results- Dairy Tile Wet
0.91
Toe Shape
Round
For Outdoor Traction
Yes
Standards
ASTM F1677-96, ASTM F2412-11, ASTM F2413-11
Max. Heat Rating
350 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
Polyurethane
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Boot Material
Man Made
Insulated
No
Upper Material Description
Polyurethane/Mesh
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Fabric
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Shank Material
Composite
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Static Dissipative
No
Footwear Sole Pattern
Lug
Footwear Style
6 in Work Boot
Waterproof Type
Waterproof Liner
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Ninety Degree Heel
Yes
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Dry
0.80
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Series
Men's Logandale Waterproof Boot
Heat Resistant
No
Metatarsal Guard Style
None
Upper Color
Black
Heel Style
Defined Heel
Non-Marking Upper
No
Slip-Resistance Value - Mark II - Wet
0.75
Liner Technology
Cleansport NXT(TM)
Slip-Resistance Value - Mark II - Oily
0.54
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Construction
Direct Attached
Midsole Technology
Dual Density
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
1
Insole Technology
Dual Density, Removable
Heel Definition
Defined Heel
Closure
Lace Up
Maximum Heat Rating
350 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Cleansport NXT(TM)
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Synthetic Leather
Maximum Heat Rating (PRINT)
350 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Composite
Midsole Technology (PRINT)
Dual Density
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Raven, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.