Men's 6-Inch Work Boot, 15, Carbon Fiber Toe, 6 in H, Brown, 1023222

  • Mfr # 1023222

  • Zoro # G302673350


product price:  $202.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Men's
Color
Brown
Width
D
Style Number
1023222
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1023222
Zoro #
G302673350
UPC #
-
Country of Origin
Multiple

Dimensions

Size
15
Width
D
Footwear Width
D
Height
6 in
Heel Height
1 1/4 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
15

Details

Item
6-Inch Work Boot
Toe Type
Carbon Fiber
Gender
Men's
Color
Brown
Style Number
1023222
Upper Boot Material
All Leather
Waterproof
Yes
Features
Wedge Sole
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.99, (Wet):0.84
Upper Material
Leather
Metatarsal Guard
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.99, Dairy Tile(Wet): 0.85
Non-Marking Upper
No
Footwear Shank Type
Nylon
Outsole Color
Red
Laces Color
Yellow
Non Metallic Upper
No
Insulation Type
None
Footwear Style
6 in Work Boot
Midsole Material
Polyurethane
Midsole Technology
Air Infused Luftcell
CSA Footwear Standard
No Puncture Protection
Static Dissipative
No
Footwear Sole Pattern
Exclusive Design
Electrical Hazard Rated
Yes
Lugs
Metal
Insulated
No
Insole Material
Polyurethane
Metatarsal Guard Style
None
Predominant Footwear Color
Brown
Footwear Shank
Yes
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.03, (Wet) 0.85
Metal Chip Resisting Sole
Yes
Wide Toe Cap
Yes
Resists
Oils, Slips
Chemical Resisting Sole
No
Non-Marking Sole
Yes
Footwear Construction
Welted
Chain Saw Cut Resistant
No
Shank Material
Nylon
Completely Non Metallic
No
Oil Resisting Sole
Yes
Upper Color
Brown
Footwear Construction Type
Welted
Waterproof Type
Waterproof Membrane
Toe Shape
Round
Insole System
Removable
Ninety Degree Heel
No
Slip Resistant
Yes
Upper Material Description
Leather
For Outdoor Traction
Yes
Footwear Closure Type
Lace Up
Heel Style
Flat Heel
Manufacturers Suggested Sole Slip Rating
Best
Toe Style
Round Toe
Outsole Material
Rubber
Puncture Resistant Insole
No
Removable Insole
Yes
Max. Heat Rating
Not Rated
Closure Type
Lace Up
Safety Criteria
Chemical Resisting Outsole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Liner Material
Fabric
Heat Resistant
No
Conductive
No
Insole Color
Black
Last Number or Name
Cincinnati
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - Mark II - Wet
0.84
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - SATRA Heel - Wet
0.85
Heel Definition
Flat Heel
Insole Technology
Removable
Construction
Welted
Closure
Lace Up
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - SATRA Forefoot - Wet
0.84
Slip-Resistance Value - Mark II - Oily
0.48
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - SATRA Forefoot - Dry
0.99
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Heel - Dry
1.03
All-Leather Upper
Yes
Liner Material (PRINT)
Fabric
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Air Infused Luftcell
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 15, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.