Men's 6-Inch Work Boot, 15, Carbon Fiber Toe, 6 in H, Brown, 1023222

  • Mfr # 1023222

  • Zoro # G702673318


product price:  $202.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Men's
Color
Brown
Width
EE
Style Number
1023222
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1023222
Zoro #
G702673318
UPC #
-
Country of Origin
Multiple

Dimensions

Size
15
Width
EE
Footwear Width
EE
Height
6 in
Heel Height
1 1/4 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
15

Details

Item
6-Inch Work Boot
Toe Type
Carbon Fiber
Gender
Men's
Color
Brown
Style Number
1023222
Upper Boot Material
All Leather
Waterproof
Yes
Features
Wedge Sole
Footwear Shank Type
Nylon
Removable Insole
Yes
Footwear Shank
Yes
For Outdoor Traction
Yes
Heat Resistant
No
Chemical Resisting Sole
No
CSA Footwear Standard
No Puncture Protection
Upper Color
Brown
Non-Marking Sole
Yes
Heel Style
Flat Heel
Toe Shape
Round
Ninety Degree Heel
No
Upper Material Description
Leather
Midsole Material
Polyurethane
Lugs
Metal
Static Dissipative
No
Insole Color
Black
Upper Material
Leather
Insulated
No
Electrical Hazard Rated
Yes
Midsole Technology
Air Infused Luftcell
Non Metallic Upper
No
Shank Material
Nylon
Liner Material
Fabric
Footwear Construction Type
Welted
Outsole Color
Red
Completely Non Metallic
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.99, Dairy Tile(Wet): 0.85
Footwear Sole Pattern
Exclusive Design
Resists
Oils, Slips
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Safety Criteria
Chemical Resisting Outsole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Puncture Resistant Insole
No
Last Number or Name
Cincinnati
Manufacturers Suggested Sole Slip Rating
Best
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.99, (Wet):0.84
Toe Style
Round Toe
Closure Type
Lace Up
Oil Resisting Sole
Yes
Footwear Construction
Welted
Insole System
Removable
Waterproof Type
Waterproof Membrane
Insulation Type
None
Laces Color
Yellow
Max. Heat Rating
Not Rated
Metatarsal Guard Style
None
Insole Material
Polyurethane
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Non-Marking Upper
No
Metatarsal Guard
No
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.03, (Wet) 0.85
Wide Toe Cap
Yes
Footwear Style
6 in Work Boot
Metal Chip Resisting Sole
Yes
Slip Resistant
Yes
Conductive
No
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Wet
0.84
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Construction
Welted
Slip-Resistance Value - SATRA Heel - Wet
0.85
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - SATRA Forefoot - Dry
0.99
Closure
Lace Up
CSA Standards Met
No Puncture-Resistant Sole
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.84
All-Leather Upper
Yes
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - SATRA Heel - Dry
1.03
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Fabric
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Technology (PRINT)
Air Infused Luftcell
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 15, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.