Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 15 D, Leather, Black/Dark Earth, 1021467

  • Mfr # 1021467

  • Zoro # G308422488


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Dark Earth
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1021467
Zoro #
G308422488
UPC #
191190437322
Country of Origin
Unknown

Dimensions

Size
15
Width
D
Footwear Width
D
Heel Height
Greater Than1 in
Size (PRINT)
15

Details

Item
6-Inch Work Boot
Color
Black/Dark Earth
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Insulated
No
Standards
ASTM D471-06 903#, ASTM F1677-9, ASTM F2412-17, ASTM F2913-1, F2413-17 M I/75 C/75 EH
Style Number
1021467
CSA Footwear Standard
Electrical Shock Protection
Midsole Material
Polyurethane
Toe Type
Carbon Fiber
Shank Material
TPU
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.85, (Wet):0.62
Gender
Men's
Manufacturers Suggested Sole Slip Rating
Best
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): Forefoot 0.85, Dairy Tile (Dry): Heelpart 0.95, Dairy Tile (Wet): Forefoot 0.62, Dairy Tile (Wet): Heelpart 0.66
Liner Material
Fabric, Mesh
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.95, (Wet) 0.68
Footwear Closure Type
Lace Up
Completely Non Metallic
No
Closure Type
Lace Up
Footwear Shank
Yes
Chain Saw Cut Resistant
No
Features
Cleansport Nxt Technology for Natural Odor Protection, Air-Injected Luftcell Dual-Density Midsole, Konnectfit Heel-Capture System, Left and Right Asymmetrical, Non-Metallic Toes
Conductive
No
Chemical Resisting Sole
Yes
Electrical Hazard Rated
Yes
Footwear Construction
Direct-Attach
Resists
Oils, Slips
Static Dissipative
No
Max. Heat Rating
572 Degrees F
Oil Resisting Sole
Yes
Non-Marking Upper
Yes
Upper Color
Brown
Upper Material Description
Leather
Slip Resistant
Yes
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Metatarsal Guard
No
Non Metallic Upper
Yes
Heel Style
Defined Heel
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
No
Ninety Degree Heel
Yes
Footwear Shank Type
TPU
Footwear Style
6 in Work Boot
Heat Resistant
Yes
Metatarsal Guard Style
None
Upper Boot Material
Leather
Waterproof Type
Waterproof Membrane
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Dry
0.85
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Carbon Fiber
Construction
Direct Attached
CSA Standards Met
Electrical Shock Protection
Slip-Resistance Value - SATRA Heel - Wet
0.68
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Slip-Resistance Value - SATRA Forefoot - Wet
0.62
Slip-Resistance Value - Mark II - Oily
0.63
Slip-Resistance Value - SATRA Heel - Dry
0.95
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.9
Liner Technology
Moisture Wicking
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Fabric, Mesh
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
TPU
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Non-slip (Satra and Mark ll), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Dark Earth, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.