Zoro Homepage

Men's 6-Inch Work Boot, 15 EE, Leather, Black/Dark Earth, 1021467

  • Mfr # 1021467

  • Zoro # G408422487


product price: $215.00
/ea
Free Shipping & Returns

Key Features

Color
Black/Dark Earth
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1021467
Zoro #
G408422487
UPC #
191190437315
Country of Origin
Unknown

Dimensions

Size
15
Width
EE
Heel Height
Greater Than1 in
Footwear Width
EE
Size (PRINT)
15

Details

Item
6-Inch Work Boot
Color
Black/Dark Earth
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Insulated
No
Standards
ASTM D471-06 903#, ASTM F1677-9, ASTM F2412-17, ASTM F2913-1, F2413-17 M I/75 C/75 EH
Style Number
1021467
Manufacturers Suggested Sole Slip Rating
Best
Gender
Men's
Shank Material
TPU
CSA Footwear Standard
Electrical Shock Protection
Toe Type
Carbon Fiber
Liner Material
Fabric, Mesh
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): Forefoot 0.85, Dairy Tile (Dry): Heelpart 0.95, Dairy Tile (Wet): Forefoot 0.62, Dairy Tile (Wet): Heelpart 0.66
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.95, (Wet) 0.68
Midsole Material
Polyurethane
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.85, (Wet):0.62
Footwear Construction
Direct-Attach
Footwear Closure Type
Lace Up
Chemical Resisting Sole
Yes
Closure Type
Lace Up
Conductive
No
Chain Saw Cut Resistant
No
Features
Cleansport Nxt Technology for Natural Odor Protection, Air-Injected Luftcell Dual-Density Midsole, Konnectfit Heel-Capture System, Left and Right Asymmetrical, Non-Metallic Toes
Electrical Hazard Rated
Yes
Footwear Shank
Yes
Completely Non Metallic
No
Waterproof Type
Waterproof Membrane
Static Dissipative
No
Upper Color
Brown
Ninety Degree Heel
Yes
Upper Boot Material
Leather
Footwear Shank Type
TPU
Slip Resistant
Yes
Metal Chip Resisting Sole
No
Metatarsal Guard
No
Upper Material Description
Leather
Resists
Oils, Slips
Predominant Footwear Color
Brown
Non-Marking Upper
Yes
Heat Resistant
Yes
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Max. Heat Rating
572 Degrees F
Non Metallic Upper
Yes
Footwear Style
6 in Work Boot
Metatarsal Guard Style
None
Heel Style
Defined Heel
Non-Marking Sole
Yes
Slip-Resistance Value - Mark II - Wet
0.9
Slip-Resistance Value - Mark II - Oily
0.63
Maximum Heat Rating
572 Degrees F
Construction
Direct Attached
Slip-Resistance Value - SATRA Forefoot - Wet
0.62
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
CSA Standards Met
Electrical Shock Protection
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Slip-Resistance Value - SATRA Heel - Wet
0.68
Liner Technology
Moisture Wicking
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - SATRA Heel - Dry
0.95
Slip-Resistance Value - SATRA Forefoot - Dry
0.85
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
TPU
Liner Material (PRINT)
Fabric, Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Non-slip (Satra and Mark ll), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Dark Earth, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.