Men's 6-Inch Work Boot, 15 EE, Steel Toe, 6 in H, Brown, 1015401

  • Mfr # 1015401

  • Zoro # G5002886


product price: $194.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
1015401
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1015401
Zoro #
G5002886
UPC #
887194777105
Country of Origin
Multiple

Dimensions

Size
15
Width
EE
Height
6 in
Heel Height
1/2 in
Footwear Width
EE
Overall Height
6 in
Size (PRINT)
15

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
1015401
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Non-Marking Sole
Yes
Toe Shape
Round
Chemical Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Upper Material Description
Synthetic
Predominant Footwear Color
Brown
Metatarsal Guard
No
Shank Material
TPU
Insulated
No
Ninety Degree Heel
Yes
Removable Insole
Yes
Waterproof Type
Membrane
Footwear Style
6 in Work Boot
Upper Boot Material
All Leather
Footwear Construction Type
Cemented
Midsole Material
EVA
Footwear Sole Pattern
Low Profile Smooth
Conductive
No
Liner Material
Mesh
Manufacturers Suggested Sole Slip Rating
Better
Footwear Closure Type
Lace Up
Insole System
Removable Compression Molded EVA
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-05
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Metatarsal System
No
Static Dissipative
No
Max. Heat Rating
380 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.84
Non Metallic Upper
No
Standards
ASTM F2412-11, ASTM F2413-11
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
TPU
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Series
Men's Louisville 6 in Boot
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.57
Upper Color
Brown
Non-Marking Upper
No
Metatarsal Guard Style
None
Heat Resistant
No
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.84
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Maximum Heat Rating
380 Degrees F
Slip-Resistance Value - Mark II - Dry
1
Liner Technology
Moisture Wicking
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.47
Insole Technology
Compression Molded, Removable
Closure
Lace Up
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Insole Material
EVA
Toe Cap Material
Steel
Shank Material (PRINT)
TPU
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
380 Degrees F
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
EVA
Liner Material (PRINT)
Moisture Wicking Mesh
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 15, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.