Men's 6-Inch Work Boot, 16 EE, Steel Toe, 6 in H, Cascade Brown/Orion Blue, 1020086

  • Mfr # 1020086

  • Zoro # G7247359


product price:  $182.99
/pr
Free Shipping & Returns

Key Features

Color
Cascade Brown/Orion Blue
Gender
Men's
Waterproof
Yes
Style Number
1020086
Upper Material
Fabric, Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020086
Zoro #
G7247359
UPC #
191190213780
Country of Origin
Multiple

Dimensions

Size
16
Width
EE
Height
6 in
Footwear Width
EE
Heel Height
1 in or Greater
Size (PRINT)
16
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Cascade Brown/Orion Blue
Gender
Men's
Waterproof
Yes
Style Number
1020086
Upper Material
Fabric, Leather
Toe Type
Steel
Outsole Material
Rubber
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Max. Heat Rating
572 Degrees F
Electrical Hazard Rated
Yes
Removable Insole
Yes
Last Number or Name
086
Upper Boot Material
Leather/Fabric
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.01
Puncture Resistant Insole
No
Metatarsal Guard
No
Shank Material
TPU
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
6 in Work Boot
Footwear Construction Type
Cemented
CSA Footwear Standard
Not Specified
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.80
Liner Material
Mesh
Predominant Footwear Color
Brown
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Footwear Sole Pattern
Exclusive Design
Insulated
No
Static Dissipative
No
Non Metallic Upper
Yes
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Metal Chip Resisting Sole
Yes
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily
0.47
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
Insulation Type
None
Waterproof Type
Waterproof Membrane
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Footwear Shank Type
TPU
Conductive
No
Ninety Degree Heel
No
Toe Shape
Round
Completely Non Metallic
No
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
For Outdoor Traction
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Slip-Resistance Value - Mark II - Dry
1
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.47
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Style Family
6-Inch Work Boot
Toe Cap Material
Steel
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.8
Construction
Cemented
Shank Material (PRINT)
TPU
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Fabric, Leather
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
All-Leather Upper
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Cascade Brown/Orion Blue, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 16, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.