Men's 6-Inch Work Boot, 7 1/2, Aluminum Toe, 6 in H, Gingerbread/Gum, 1020055

  • Mfr # 1020055

  • Zoro # G7258802


product price:  $174.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Men's
Color
Gingerbread/Gum
Width
EE
Style Number
1020055
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1020055
Zoro #
G7258802
UPC #
191190208779
Country of Origin
Multiple

Dimensions

Size
7 1/2
Width
EE
Footwear Width
EE
Height
6 in
Heel Height
1 in or Greater
Size (PRINT)
7 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Aluminum
Gender
Men's
Color
Gingerbread/Gum
Style Number
1020055
Upper Boot Material
All Leather
Waterproof
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
TPU
Puncture Resistant Insole
No
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Wet
0.83
Max. Heat Rating
572 Degrees F
Upper Material Description
Leather
Removable Insole
Yes
Non-Marking Sole
Yes
Ninety Degree Heel
No
Outsole Material
Rubber
Toe Shape
Round
Metatarsal System
No
Shank Material
TPU
Wide Toe Cap
No
Metal Chip Resisting Sole
Yes
Insulation Type
None
Midsole Material
EVA, Polyurethane
Mark II Slip Test Results- Dairy Tile Oily
0.66
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Brown
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
1.01
CSA Footwear Standard
Not Specified
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.63
Oil Resisting Sole
Yes
Footwear Sole Pattern
Exclusive Design
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Last Number or Name
055
Footwear Style
6 in Work Boot
Metatarsal Guard
No
Completely Non Metallic
No
Conductive
No
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
Footwear Closure Type
Lace Up
Waterproof Type
None
ASTM Footwear Class
F2413-11 M I/75 C/75 MT/75 SD
Insole System
Removable
For Outdoor Traction
No
Safety Criteria
Aluminum Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole
Upper Material
Leather
Slip-Resistance Value - Mark II - Oily
0.66
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.83
Slip-Resistance Value - Mark II - Oily/Wet
0.63
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Aluminum
All-Leather Upper
Yes
Construction
Cemented
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA, Polyurethane
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Unlined
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
TPU
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Gingerbread/Gum, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.