Men's 6-Inch Work Boot, 7 1/2, Aluminum Toe, 6 in H, Gingerbread/Gum, 1020055

  • Mfr # 1020055

  • Zoro # G7266749


product price:  $186.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Men's
Color
Gingerbread/Gum
Width
D
Style Number
1020055
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020055
Zoro #
G7266749
UPC #
191190208786
Country of Origin
Multiple

Dimensions

Size
7 1/2
Width
D
Footwear Width
D
Height
6 in
Heel Height
1 in or Greater
Size (PRINT)
7 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Aluminum
Gender
Men's
Color
Gingerbread/Gum
Style Number
1020055
Upper Boot Material
All Leather
Waterproof
No
Ninety Degree Heel
No
Midsole Material
EVA, Polyurethane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.63
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily
0.66
Upper Material Description
Leather
Waterproof Type
None
Footwear Sole Pattern
Exclusive Design
Non Metallic Upper
No
Chemical Resisting Sole
Yes
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
Predominant Footwear Color
Brown
ASTM Footwear Class
F2413-11 M I/75 C/75 MT/75 SD
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Static Dissipative
No
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
1.01
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Max. Heat Rating
572 Degrees F
Non-Marking Sole
Yes
CSA Footwear Standard
Not Specified
Metatarsal System
No
Puncture Resistant Insole
No
Wide Toe Cap
No
For Outdoor Traction
No
Insulated
No
Removable Insole
Yes
Shank Material
TPU
Footwear Shank Type
TPU
Mark II Slip Test Results- Dairy Tile Wet
0.83
Insulation Type
None
Last Number or Name
055
Footwear Closure Type
Lace Up
Insole System
Removable
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
Footwear Construction Type
Cemented
Safety Criteria
Aluminum Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole
Upper Material
Leather
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
Closure
Lace Up
Toe Cap Material
Aluminum
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.63
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.66
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.83
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA, Polyurethane
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Unlined
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
TPU
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Gingerbread/Gum, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.