Men's 6-Inch Work Boot, 7 1/2, Carbon Fiber Toe, 6 in H, Brown, 1023222

  • Mfr # 1023222

  • Zoro # G002673346


product price:  $202.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Men's
Color
Brown
Width
D
Style Number
1023222
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1023222
Zoro #
G002673346
UPC #
-
Country of Origin
Multiple

Dimensions

Size
7 1/2
Width
D
Footwear Width
D
Height
6 in
Heel Height
1 1/4 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Toe Type
Carbon Fiber
Gender
Men's
Color
Brown
Style Number
1023222
Upper Boot Material
All Leather
Waterproof
Yes
Features
Wedge Sole
Metatarsal Guard Style
None
Shank Material
Nylon
Chain Saw Cut Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.99, Dairy Tile(Wet): 0.85
Waterproof Type
Waterproof Membrane
Footwear Sole Pattern
Exclusive Design
Lugs
Metal
Laces Color
Yellow
Upper Color
Brown
Footwear Closure Type
Lace Up
Outsole Material
Rubber
Wide Toe Cap
Yes
Ninety Degree Heel
No
Chemical Resisting Sole
No
Metal Chip Resisting Sole
Yes
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.03, (Wet) 0.85
Conductive
No
Insole Material
Polyurethane
Puncture Resistant Insole
No
Insole Color
Black
Heel Style
Flat Heel
Removable Insole
Yes
Upper Material
Leather
Upper Material Description
Leather
Electrical Hazard Rated
Yes
Toe Shape
Round
Non Metallic Upper
No
Non-Marking Upper
No
Oil Resisting Sole
Yes
Liner Material
Fabric
Resists
Oils, Slips
Closure Type
Lace Up
Footwear Construction Type
Welted
Completely Non Metallic
No
Insole System
Removable
Slip Resistant
Yes
CSA Footwear Standard
No Puncture Protection
Static Dissipative
No
Insulation Type
None
Max. Heat Rating
Not Rated
Footwear Shank Type
Nylon
Footwear Construction
Welted
Midsole Technology
Air Infused Luftcell
Outsole Color
Red
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Brown
Midsole Material
Polyurethane
Insulated
No
Footwear Shank
Yes
Toe Style
Round Toe
Metatarsal Guard
No
Heat Resistant
No
Non-Marking Sole
Yes
For Outdoor Traction
Yes
Safety Criteria
Chemical Resisting Outsole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Footwear Style
6 in Work Boot
Last Number or Name
Cincinnati
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.99, (Wet):0.84
Heel Definition
Flat Heel
Toe Cap Material
Carbon Fiber
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.84
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Dry
0.99
Slip-Resistance Value - SATRA Heel - Dry
1.03
Slip-Resistance Value - SATRA Heel - Wet
0.85
Slip-Resistance Value - SATRA Forefoot - Wet
0.84
Construction
Welted
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.48
All-Leather Upper
Yes
CSA Standards Met
No Puncture-Resistant Sole
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Air Infused Luftcell
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Fabric
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.