Men's 6-Inch Work Boot, 7 1/2, Carbon Fiber Toe, Black/Dark Earth, 1021467

  • Mfr # 1021467

  • Zoro # G408389810


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Men's
Color
Black/Dark Earth
Width
EE
Style Number
1021467
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1021467
Zoro #
G408389810
UPC #
191190437278
Country of Origin
Unknown

Dimensions

Size
7 1/2
Width
EE
Footwear Width
EE
Heel Height
Greater Than1 in
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Toe Type
Carbon Fiber
Gender
Men's
Color
Black/Dark Earth
Style Number
1021467
Upper Boot Material
Leather
Waterproof
Yes
Features
Cleansport Nxt Technology for Natural Odor Protection, Air-Injected Luftcell Dual-Density Midsole, Konnectfit Heel-Capture System, Left and Right Asymmetrical, Non-Metallic Toes
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.95, (Wet) 0.68
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
Predominant Footwear Color
Brown
Max. Heat Rating
572 Degrees F
Resists
Oils, Slips
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.85, (Wet):0.62
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Upper
Yes
Insulated
No
Footwear Construction
Direct-Attach
Non-Marking Sole
Yes
Waterproof Type
Waterproof Membrane
Slip Resistant
Yes
Metal Chip Resisting Sole
No
Upper Material
Leather
Midsole Material
Polyurethane
Shank Material
TPU
Heat Resistant
Yes
Ninety Degree Heel
Yes
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Standards
ASTM D471-06 903#, ASTM F1677-9, ASTM F2412-17, ASTM F2913-1, F2413-17 M I/75 C/75 EH
Metatarsal Guard
No
Outsole Material
Rubber
Metatarsal Guard Style
None
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Completely Non Metallic
No
Footwear Shank Type
TPU
Static Dissipative
No
Closure Type
Lace Up
Upper Color
Brown
Footwear Shank
Yes
CSA Footwear Standard
Electrical Shock Protection
Oil Resisting Sole
Yes
Liner Material
Fabric, Mesh
Footwear Style
6 in Work Boot
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): Forefoot 0.85, Dairy Tile (Dry): Heelpart 0.95, Dairy Tile (Wet): Forefoot 0.62, Dairy Tile (Wet): Heelpart 0.66
Upper Material Description
Leather
Conductive
No
Heel Style
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Dry
0.85
Liner Technology
Moisture Wicking
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Closure
Lace Up
Construction
Direct Attached
Slip-Resistance Value - Mark II - Wet
0.9
Slip-Resistance Value - Mark II - Oily
0.63
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - SATRA Heel - Dry
0.95
Slip-Resistance Value - SATRA Heel - Wet
0.68
CSA Standards Met
Electrical Shock Protection
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Forefoot - Wet
0.62
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
TPU
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Fabric, Mesh
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Non-slip (Satra and Mark ll), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Dark Earth, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.