Men's 6-Inch Work Boot, 7 1/2 D, Steel Toe, 6 in H, Brown, 1015401

  • Mfr # 1015401

  • Zoro # G5003148


product price: $194.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
1015401
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1015401
Zoro #
G5003148
UPC #
887194777136
Country of Origin
Multiple

Dimensions

Size
7 1/2
Width
D
Height
6 in
Footwear Width
D
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
1015401
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Upper Material Description
Leather/Mesh
Standards
ASTM F2412-11, ASTM F2413-11
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Footwear Shank Type
TPU
Upper Boot Material
All Leather
Metal Chip Resisting Sole
Yes
Insulation Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
For Outdoor Traction
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-05
Shank Material
TPU
Metatarsal System
No
Insole System
Removable Compression Molded EVA
Static Dissipative
No
Waterproof Type
Membrane
Insulated
No
Max. Heat Rating
380 Degrees F
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
0.84
Manufacturers Suggested Sole Slip Rating
Better
Footwear Style
6 in Work Boot
Chemical Resisting Sole
Yes
Non-Marking Sole
Yes
Wide Toe Cap
Yes
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Low Profile Smooth
Liner Material
Mesh
Midsole Material
EVA
Puncture Resistant Insole
No
Conductive
No
Ninety Degree Heel
Yes
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.57
Series
Men's Louisville 6 in Boot
Heel Style
Defined Heel
Upper Color
Brown
Maximum Heat Rating
380 Degrees F
Insole Technology
Compression Molded, Removable
All-Leather Upper
Yes
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.84
Slip-Resistance Value - Mark II - Oily
0.47
Liner Technology
Moisture Wicking
Insole Material
EVA
Construction
Cemented
Closure
Lace Up
Style Family
6-Inch Work Boot
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
380 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Insole Material (PRINT)
EVA
Liner Material (PRINT)
Moisture Wicking Mesh
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
TPU
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.