Men's 6-Inch Work Boot, 7 1/2 D, Steel Toe, 6 in H, Cascade Brown/Orion Blue, 1020086

  • Mfr # 1020086

  • Zoro # G7242477


product price:  $182.99
/pr
Free Shipping & Returns

Key Features

Color
Cascade Brown/Orion Blue
Gender
Men's
Waterproof
Yes
Style Number
1020086
Upper Material
Fabric, Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1020086
Zoro #
G7242477
UPC #
191190213834
Country of Origin
Multiple

Dimensions

Size
7 1/2
Width
D
Height
6 in
Footwear Width
D
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Color
Cascade Brown/Orion Blue
Gender
Men's
Waterproof
Yes
Style Number
1020086
Upper Material
Fabric, Leather
Toe Type
Steel
Outsole Material
Rubber
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Midsole Material
EVA
Liner Material
Mesh
Non-Marking Sole
Yes
Footwear Closure Type
Lace Up
Insole System
Removable
Predominant Footwear Color
Brown
Max. Heat Rating
572 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Footwear Style
6 in Work Boot
Shank Material
TPU
Non Metallic Upper
Yes
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
Yes
Last Number or Name
086
Oil Resisting Sole
Yes
Upper Material Description
Leather
Conductive
No
Footwear Shank Type
TPU
Metatarsal System
No
Electrical Hazard Rated
Yes
Upper Boot Material
Leather/Fabric
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
Waterproof Membrane
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.80
Metatarsal Guard
No
Puncture Resistant Insole
No
Static Dissipative
No
For Outdoor Traction
No
Insulation Type
None
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily
0.47
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.01
Wide Toe Cap
No
Ninety Degree Heel
No
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
Completely Non Metallic
No
Insulated
No
Metal Chip Resisting Sole
Yes
Footwear Sole Pattern
Exclusive Design
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Insole Technology
Removable
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Dry
1
Closure
Lace Up
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.47
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Wet
0.8
Style Family
6-Inch Work Boot
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Shank Material (PRINT)
TPU
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
572 Degrees F
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Fabric, Leather
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh
All-Leather Upper
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Cascade Brown/Orion Blue, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.