Men's 6-Inch Work Boot, 7 1/2 EE, Steel Toe, 6 in H, Black, 1011357

  • Mfr # 1011357

  • Zoro # G9140643


product price: $194.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
1011357
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1011357
Zoro #
G9140643
UPC #
887194288366
Country of Origin
Multiple

Dimensions

Size
7 1/2
Width
EE
Height
6 in
Heel Height
3/4 in
Footwear Width
EE
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
1011357
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal Guard
No
Upper Material Description
Full-Grain, Water-Resistant Leather
Liner Material
Mesh
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Black
Insole System
Removable EVA
Footwear Closure Type
Lace Up
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
6 in Work Boot
Max. Heat Rating
380 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Upper Boot Material
All Leather
Puncture Resistant Insole
No
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.90
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Waterproof Type
Dry Membrane
Footwear Shank Type
Fiberglass
Mark II Slip Test Results- Dairy Tile Oily
0.43
Non-Marking Sole
Yes
Conductive
No
Metal Chip Resisting Sole
Yes
Shank Material
TPU
Manufacturers Suggested Sole Slip Rating
Better
Wide Toe Cap
Yes
Completely Non Metallic
No
Midsole Material
EVA
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.85
Non Metallic Upper
No
Ninety Degree Heel
Yes
Standards
ASTM F2412-11, ASTM F2413-11
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Non-Marking Upper
No
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Black
Series
Men's Louisville 6 in Boot
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.57
Heel Style
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.9
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.85
Style Family
6-Inch Work Boot
Maximum Heat Rating
380 Degrees F
Construction
Cemented
Insole Material
EVA
Toe Cap Material
Steel
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.43
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Insole Technology
Removable
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Mesh
Shank Material (PRINT)
TPU
Maximum Heat Rating (PRINT)
380 Degrees F
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.