Men's 6-Inch Work Boot, 7, Carbon Fiber Toe, 6 in H, Brown, 1023222

  • Mfr # 1023222

  • Zoro # G003928315


product price:  $202.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Men's
Color
Brown
Width
D
Style Number
1023222
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1023222
Zoro #
G003928315
UPC #
-
Country of Origin
Multiple

Dimensions

Size
7
Width
D
Footwear Width
D
Height
6 in
Boot Height
6 in
Heel Height
1 1/4 in
Overall Height
6 in
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Toe Type
Carbon Fiber
Gender
Men's
Color
Brown
Style Number
1023222
Upper Boot Material
All Leather
Waterproof
Yes
Features
Wedge Sole
Max. Heat Rating
Not Rated
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Exclusive Design
Non Metallic Upper
No
Heel Style
Flat Heel
Metal Chip Resisting Sole
Yes
Predominant Footwear Color
Brown
Last Number or Name
Cincinnati
Toe Style
Round Toe
For Outdoor Traction
Yes
Outsole Color
Red
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.99, (Wet):0.84
Wide Toe Cap
Yes
Midsole Technology
Air Infused Luftcell
Static Dissipative
No
Upper Color
Brown
Ninety Degree Heel
No
Footwear Construction Type
Welted
Non-Marking Sole
Yes
Liner Material
Fabric
Insulation Type
None
Outsole Material
Rubber
Upper Material Description
Leather
Footwear Style
6 in Work Boot
Waterproof Type
Waterproof Membrane
Metatarsal Guard
No
Chemical Resisting Sole
No
Footwear Construction
Welted
Closure Type
Lace Up
Footwear Shank
Yes
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Lace Up
Removable Insole
Yes
Insulated
No
Laces Color
Yellow
Shank Material
Nylon
Chain Saw Cut Resistant
No
Resists
Oils, Slips
Toe Shape
Round
CSA Footwear Standard
No Puncture Protection
Heat Resistant
No
Slip Resistant
Yes
Insole System
Removable
Oil Resisting Sole
Yes
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.03, (Wet) 0.85
Midsole Material
Polyurethane
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.99, Dairy Tile(Wet): 0.85
Lugs
Metal
Upper Material
Leather
Insole Material
Polyurethane
Safety Criteria
Chemical Resisting Outsole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Non-Marking Upper
No
Footwear Shank Type
Nylon
Insole Color
Black
Conductive
No
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Heel Definition
Flat Heel
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - SATRA Forefoot - Wet
0.84
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Heel - Dry
1.03
Slip-Resistance Value - SATRA Heel - Wet
0.85
Slip-Resistance Value - Mark II - Oily
0.48
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Forefoot - Dry
0.99
Slip-Resistance Value - Mark II - Wet
0.84
Toe Cap Material
Carbon Fiber
Style Family
6-Inch Work Boot
CSA Standards Met
No Puncture-Resistant Sole
Closure
Lace Up
Construction
Welted
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Technology (PRINT)
Air Infused Luftcell
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Liner Material (PRINT)
Fabric
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.