Zoro Homepage

Men's 6-Inch Work Boot, 7 D, Leather, Black/Dark Earth, 1021467

  • Mfr # 1021467

  • Zoro # G608422485


product price: $215.00
/ea
Free Shipping & Returns

Key Features

Color
Black/Dark Earth
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1021467
Zoro #
G608422485
UPC #
191190437308
Country of Origin
Unknown

Dimensions

Size
7
Width
D
Heel Height
Greater Than1 in
Footwear Width
D
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Color
Black/Dark Earth
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Insulated
No
Standards
ASTM D471-06 903#, ASTM F1677-9, ASTM F2412-17, ASTM F2913-1, F2413-17 M I/75 C/75 EH
Style Number
1021467
Manufacturers Suggested Sole Slip Rating
Best
Gender
Men's
Liner Material
Fabric, Mesh
Midsole Material
Polyurethane
CSA Footwear Standard
Electrical Shock Protection
Shank Material
TPU
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.85, (Wet):0.62
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): Forefoot 0.85, Dairy Tile (Dry): Heelpart 0.95, Dairy Tile (Wet): Forefoot 0.62, Dairy Tile (Wet): Heelpart 0.66
Toe Type
Carbon Fiber
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.95, (Wet) 0.68
Chain Saw Cut Resistant
No
Footwear Construction
Direct-Attach
Features
Cleansport Nxt Technology for Natural Odor Protection, Air-Injected Luftcell Dual-Density Midsole, Konnectfit Heel-Capture System, Left and Right Asymmetrical, Non-Metallic Toes
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Conductive
No
Footwear Closure Type
Lace Up
Closure Type
Lace Up
Footwear Shank
Yes
Completely Non Metallic
No
Heat Resistant
Yes
Upper Boot Material
Leather
Resists
Oils, Slips
Metal Chip Resisting Sole
No
Upper Material Description
Leather
Metatarsal Guard
No
Non Metallic Upper
Yes
Footwear Shank Type
TPU
Upper Color
Brown
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Static Dissipative
No
Predominant Footwear Color
Brown
Puncture Resistant Insole
No
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Upper
Yes
Heel Style
Defined Heel
Footwear Style
6 in Work Boot
Ninety Degree Heel
Yes
Waterproof Type
Waterproof Membrane
Max. Heat Rating
572 Degrees F
Maximum Heat Rating
572 Degrees F
Heel Definition
Defined Heel
CSA Standards Met
Electrical Shock Protection
Slip-Resistance Value - SATRA Forefoot - Dry
0.85
Slip-Resistance Value - Mark II - Oily
0.63
Slip-Resistance Value - Mark II - Wet
0.9
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Wet
0.62
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - SATRA Heel - Wet
0.68
Closure
Lace Up
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Heel - Dry
0.95
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Shank Material (PRINT)
TPU
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
572 Degrees F
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Fabric, Mesh
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Non-slip (Satra and Mark ll), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Dark Earth, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.