Men's 6-Inch Work Boot, 7 D, Steel Toe, 6 in H, Black, 1011357

  • Mfr # 1011357

  • Zoro # G9140616


product price: $194.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
1011357
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1011357
Zoro #
G9140616
UPC #
-
Country of Origin
Multiple

Dimensions

Size
7
Width
D
Height
6 in
Footwear Width
D
Heel Height
3/4 in
Overall Height
6 in
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
1011357
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Upper Boot Material
All Leather
Chemical Resisting Sole
Yes
Insulated
No
Insole System
Removable EVA
Footwear Closure Type
Lace Up
Shank Material
TPU
Mark II Slip Test Results- Dairy Tile Wet
0.85
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Ninety Degree Heel
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Midsole Material
EVA
Max. Heat Rating
380 Degrees F
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
Yes
Footwear Shank Type
Fiberglass
Oil Resisting Sole
Yes
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.90
Removable Insole
Yes
Upper Material Description
Full-Grain, Water-Resistant Leather
Footwear Style
6 in Work Boot
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Better
Waterproof Type
Dry Membrane
Puncture Resistant Insole
No
Predominant Footwear Color
Black
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.43
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Footwear Construction Type
Cemented
Liner Material
Mesh
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2412-11, ASTM F2413-11
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Non-Marking Upper
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.57
Upper Color
Black
Series
Men's Louisville 6 in Boot
Maximum Heat Rating
380 Degrees F
All-Leather Upper
Yes
Closure
Lace Up
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.9
Slip-Resistance Value - Mark II - Wet
0.85
Insole Material
EVA
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Insole Technology
Removable
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.43
Construction
Cemented
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
380 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Shank Material (PRINT)
TPU
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.