Men's 6-Inch Work Boot, 7 D, Steel Toe, 6 in H, Black/Raven, 1017828

  • Mfr # 1017828

  • Zoro # G2569968


product price: $199.99
/pr
Free Shipping & Returns

Key Features

Color
Black/Raven
Gender
Men's
Waterproof
Yes
Style Number
1017828
Upper Material
Synthetic Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1017828
Zoro #
G2569968
UPC #
887194989317
Country of Origin
Multiple

Dimensions

Size
7
Width
D
Height
6 in
Footwear Width
D
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Color
Black/Raven
Gender
Men's
Waterproof
Yes
Style Number
1017828
Upper Material
Synthetic Leather
Toe Type
Steel
Outsole Material
Rubber
Insole System
Removable Dual Density
Chain Saw Cut Resistant
No
Waterproof Type
Waterproof Liner
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal Guard
No
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
Polyurethane
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Better
Wide Toe Cap
Yes
Footwear Sole Pattern
Lug
Insulation Type
None
Standards
ASTM F1677-96, ASTM F2412-11, ASTM F2413-11
Non-Marking Sole
Yes
Max. Heat Rating
350 Degrees F
Footwear Shank Type
Non-Metallic
For Outdoor Traction
Yes
Completely Non Metallic
No
Upper Boot Material
Man Made
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Fabric
Shank Material
Composite
Chemical Resisting Sole
Yes
Static Dissipative
No
Insulated
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.80
Footwear Style
6 in Work Boot
Upper Material Description
Polyurethane/Mesh
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
CSA Footwear Standard
Not Specified
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Footwear Construction Type
Direct Attached
Ninety Degree Heel
Yes
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.91
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Heel Style
Defined Heel
Heat Resistant
No
Non-Marking Upper
No
Upper Color
Black
Metatarsal Guard Style
None
Series
Men's Logandale Waterproof Boot
Toe Cap Material
Steel
Construction
Direct Attached
Heel Definition
Defined Heel
Maximum Heat Rating
350 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Slip-Resistance Value - Mark II - Oily
0.54
Midsole Technology
Dual Density
Style Family
6-Inch Work Boot
Insole Technology
Dual Density, Removable
Slip-Resistance Value - Mark II - Dry
1
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.75
Liner Technology
Cleansport NXT(TM)
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Cleansport NXT(TM)
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
350 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Composite
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Technology (PRINT)
Dual Density
Upper Material (PRINT)
Synthetic Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Raven, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.