Men's 6-Inch Work Boot, 7 EE, Steel Toe, 6 in H, Black, 1011357

  • Mfr # 1011357

  • Zoro # G9140625


product price: $194.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
1011357
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1011357
Zoro #
G9140625
UPC #
887194288342
Country of Origin
Multiple

Dimensions

Size
7
Width
EE
Height
6 in
Heel Height
3/4 in
Footwear Width
EE
Size (PRINT)
7
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
1011357
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.85
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.90
Waterproof Type
Dry Membrane
Max. Heat Rating
380 Degrees F
Upper Material Description
Full-Grain, Water-Resistant Leather
Shank Material
TPU
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Removable EVA
Non-Marking Sole
Yes
Removable Insole
Yes
Midsole Material
EVA
Metatarsal Guard
No
Footwear Construction Type
Cemented
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Predominant Footwear Color
Black
Manufacturers Suggested Sole Slip Rating
Better
Footwear Shank Type
Fiberglass
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Mark II Slip Test Results- Dairy Tile Oily
0.43
Conductive
No
Chemical Resisting Sole
Yes
Wide Toe Cap
Yes
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Completely Non Metallic
No
Liner Material
Mesh
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Upper Boot Material
All Leather
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metal Chip Resisting Sole
Yes
Footwear Style
6 in Work Boot
Standards
ASTM F2412-11, ASTM F2413-11
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Upper Color
Black
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.57
Metatarsal Guard Style
None
Heel Style
Defined Heel
Series
Men's Louisville 6 in Boot
Non-Marking Upper
No
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.9
Closure
Lace Up
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Insole Technology
Removable
Toe Cap Material
Steel
Insole Material
EVA
Maximum Heat Rating
380 Degrees F
Slip-Resistance Value - Mark II - Wet
0.85
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.43
Heel Definition
Defined Heel
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
380 Degrees F
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
TPU
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.