Men's 6-Inch Work Boot, 7 EE, Steel Toe, 6 in H, Black/Raven, 1017828

  • Mfr # 1017828

  • Zoro # G2569843


product price: $199.99
/pr
Free Shipping & Returns

Key Features

Color
Black/Raven
Gender
Men's
Waterproof
Yes
Style Number
1017828
Upper Material
Synthetic Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1017828
Zoro #
G2569843
UPC #
887194989300
Country of Origin
Multiple

Dimensions

Size
7
Width
EE
Height
6 in
Heel Height
1/2 in
Footwear Width
EE
Size (PRINT)
7
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black/Raven
Gender
Men's
Waterproof
Yes
Style Number
1017828
Upper Material
Synthetic Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Shank Type
Non-Metallic
Puncture Resistant Insole
No
Insole System
Removable Dual Density
Non-Marking Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
For Outdoor Traction
Yes
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Better
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Ninety Degree Heel
Yes
Upper Boot Material
Man Made
Toe Shape
Round
Predominant Footwear Color
Black
Footwear Closure Type
Lace Up
Max. Heat Rating
350 Degrees F
Metatarsal System
No
Wide Toe Cap
Yes
Liner Material
Fabric
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Wet
0.91
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
Waterproof Liner
Insulated
No
Footwear Style
6 in Work Boot
Shank Material
Composite
Static Dissipative
No
Footwear Construction Type
Direct Attached
Chemical Resisting Sole
Yes
Standards
ASTM F1677-96, ASTM F2412-11, ASTM F2413-11
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Upper Material Description
Polyurethane/Mesh
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
Yes
Completely Non Metallic
No
Footwear Sole Pattern
Lug
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.80
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Heel Style
Defined Heel
Non-Marking Upper
No
Series
Men's Logandale Waterproof Boot
Metatarsal Guard Style
None
Upper Color
Black
Heat Resistant
No
Insole Technology
Dual Density, Removable
Maximum Heat Rating
350 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.54
Heel Definition
Defined Heel
Construction
Direct Attached
Midsole Technology
Dual Density
Slip-Resistance Value - Mark II - Dry
1
Style Family
6-Inch Work Boot
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.75
Liner Technology
Cleansport NXT(TM)
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Liner Material (PRINT)
Cleansport NXT(TM)
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Synthetic Leather
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Midsole Technology (PRINT)
Dual Density
Maximum Heat Rating (PRINT)
350 Degrees F
Shank Material (PRINT)
Composite
Gender (PRINT)
Men's
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Raven, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.