Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 7 EE, Steel Toe, 6 in H, Brown, 1015401

  • Mfr # 1015401

  • Zoro # G5003017


product price: $194.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
1015401
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1015401
Zoro #
G5003017
UPC #
887194777129
Country of Origin
Multiple

Dimensions

Size
7
Width
EE
Height
6 in
Heel Height
1/2 in
Footwear Width
EE
Overall Height
6 in
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
1015401
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Removable Insole
Yes
Ninety Degree Heel
Yes
Insole System
Removable Compression Molded EVA
Static Dissipative
No
Puncture Resistant Insole
No
For Outdoor Traction
No
ASTM Footwear Class
F2413-05
Metal Chip Resisting Sole
Yes
Non Metallic Upper
No
Shank Material
TPU
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.84
Oil Resisting Sole
Yes
Conductive
No
Footwear Construction Type
Cemented
Footwear Sole Pattern
Low Profile Smooth
Standards
ASTM F2412-11, ASTM F2413-11
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
Footwear Shank Type
TPU
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Wide Toe Cap
Yes
Insulation Type
None
Max. Heat Rating
380 Degrees F
Metatarsal System
No
Upper Material Description
Leather/Mesh
Non-Marking Sole
Yes
Insulated
No
Chemical Resisting Sole
Yes
Midsole Material
EVA
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Liner Material
Mesh
Waterproof Type
Membrane
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
6 in Work Boot
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Better
Predominant Footwear Color
Brown
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Non-Marking Upper
No
Series
Men's Louisville 6 in Boot
Heel Style
Defined Heel
Upper Color
Brown
Heat Resistant
No
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.57
Style Family
6-Inch Work Boot
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.84
All-Leather Upper
Yes
Maximum Heat Rating
380 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Slip-Resistance Value - Mark II - Dry
1
Insole Technology
Compression Molded, Removable
Heel Definition
Defined Heel
Toe Cap Material
Steel
Construction
Cemented
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.47
Insole Material
EVA
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Moisture Wicking Mesh
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
TPU
Maximum Heat Rating (PRINT)
380 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
EVA
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.