Men's 6-Inch Work Boot, 8 1/2, Aluminum Toe, 6 in H, Gingerbread/Gum, 1020055

  • Mfr # 1020055

  • Zoro # G7261027


product price:  $174.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Men's
Color
Gingerbread/Gum
Width
D
Style Number
1020055
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1020055
Zoro #
G7261027
UPC #
191190208748
Country of Origin
Multiple

Dimensions

Size
8 1/2
Width
D
Footwear Width
D
Height
6 in
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Toe Type
Aluminum
Gender
Men's
Color
Gingerbread/Gum
Style Number
1020055
Upper Boot Material
All Leather
Waterproof
No
Non-Marking Sole
Yes
Footwear Shank Type
TPU
Waterproof Type
None
Metatarsal Guard
No
Removable Insole
Yes
Insole System
Removable
Last Number or Name
055
Outsole Material
Rubber
Predominant Footwear Color
Brown
Ninety Degree Heel
No
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Midsole Material
EVA, Polyurethane
Footwear Sole Pattern
Exclusive Design
Upper Material Description
Leather
Toe Shape
Round
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Max. Heat Rating
572 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
0.63
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.01
Conductive
No
Completely Non Metallic
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
0.66
CSA Footwear Standard
Not Specified
Non Metallic Upper
No
Wide Toe Cap
No
For Outdoor Traction
No
Chain Saw Cut Resistant
No
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
Insulation Type
None
Insulated
No
Shank Material
TPU
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 M I/75 C/75 MT/75 SD
Mark II Slip Test Results- Dairy Tile Wet
0.83
Metatarsal System
No
Footwear Style
6 in Work Boot
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Safety Criteria
Aluminum Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole
Upper Material
Leather
Style Family
6-Inch Work Boot
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.66
Slip-Resistance Value - Mark II - Oily/Wet
0.63
Slip-Resistance Value - Mark II - Dry
1
All-Leather Upper
Yes
Insole Technology
Removable
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.83
Toe Cap Material
Aluminum
Upper Material (PRINT)
Leather
Shank Material (PRINT)
TPU
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA, Polyurethane
Liner Material (PRINT)
Unlined
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Gingerbread/Gum, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.