Men's 6-Inch Work Boot, 8 1/2, Aluminum Toe, 6 in H, Gingerbread/Gum, 1020055

  • Mfr # 1020055

  • Zoro # G7263337


product price:  $174.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Men's
Color
Gingerbread/Gum
Width
EE
Style Number
1020055
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1020055
Zoro #
G7263337
UPC #
191190208731
Country of Origin
Multiple

Dimensions

Size
8 1/2
Width
EE
Footwear Width
EE
Height
6 in
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Toe Type
Aluminum
Gender
Men's
Color
Gingerbread/Gum
Style Number
1020055
Upper Boot Material
All Leather
Waterproof
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Style
6 in Work Boot
Max. Heat Rating
572 Degrees F
Metatarsal Guard
No
Chemical Resisting Sole
Yes
Static Dissipative
No
Non-Marking Sole
Yes
Wide Toe Cap
No
Insulation Type
None
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
For Outdoor Traction
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.63
Toe Shape
Round
Footwear Shank Type
TPU
Mark II Slip Test Results- Dairy Tile Wet
0.83
Ninety Degree Heel
No
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.01
Insole System
Removable
Footwear Construction Type
Cemented
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA, Polyurethane
Shank Material
TPU
Outsole Material
Rubber
Last Number or Name
055
Predominant Footwear Color
Brown
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 M I/75 C/75 MT/75 SD
Conductive
No
Chain Saw Cut Resistant
No
Non Metallic Upper
No
Electrical Hazard Rated
Yes
Removable Insole
Yes
Footwear Sole Pattern
Exclusive Design
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily
0.66
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Lace Up
Insulated
No
Waterproof Type
None
Oil Resisting Sole
Yes
Safety Criteria
Aluminum Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole
Upper Material
Leather
Style Family
6-Inch Work Boot
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
1
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.66
Slip-Resistance Value - Mark II - Oily/Wet
0.63
Construction
Cemented
Toe Cap Material
Aluminum
Slip-Resistance Value - Mark II - Wet
0.83
All-Leather Upper
Yes
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA, Polyurethane
Shank Material (PRINT)
TPU
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Unlined
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Gingerbread/Gum, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.