Men's 6-Inch Work Boot, 8 1/2, Carbon Fiber Toe, 6 in H, Brown, 1023222

  • Mfr # 1023222

  • Zoro # G003954185


product price:  $202.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Men's
Color
Brown
Width
D
Style Number
1023222
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1023222
Zoro #
G003954185
UPC #
-
Country of Origin
Multiple

Dimensions

Size
8 1/2
Width
D
Footwear Width
D
Height
6 in
Boot Height
6 in
Heel Height
1 1/4 in
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Toe Type
Carbon Fiber
Gender
Men's
Color
Brown
Style Number
1023222
Upper Boot Material
All Leather
Waterproof
Yes
Features
Wedge Sole
Insulated
No
Midsole Technology
Air Infused Luftcell
Wide Toe Cap
Yes
CSA Footwear Standard
No Puncture Protection
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.03, (Wet) 0.85
Footwear Construction
Welted
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
No
Predominant Footwear Color
Brown
Shank Material
Nylon
Footwear Shank
Yes
Laces Color
Yellow
Oil Resisting Sole
Yes
Metatarsal Guard Style
None
Conductive
No
Upper Material
Leather
Insole Color
Black
Last Number or Name
Cincinnati
Footwear Construction Type
Welted
Static Dissipative
No
Non-Marking Sole
Yes
Footwear Shank Type
Nylon
Resists
Oils, Slips
Outsole Color
Red
Toe Shape
Round
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Footwear Closure Type
Lace Up
Toe Style
Round Toe
Puncture Resistant Insole
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.99, (Wet):0.84
Lugs
Metal
Insulation Type
None
Safety Criteria
Chemical Resisting Outsole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Outsole Material
Rubber
Upper Material Description
Leather
Midsole Material
Polyurethane
Footwear Style
6 in Work Boot
Heat Resistant
No
Upper Color
Brown
Completely Non Metallic
No
Max. Heat Rating
Not Rated
Non-Marking Upper
No
Heel Style
Flat Heel
Waterproof Type
Waterproof Membrane
Removable Insole
Yes
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.99, Dairy Tile(Wet): 0.85
Insole System
Removable
Footwear Sole Pattern
Exclusive Design
Slip Resistant
Yes
Metal Chip Resisting Sole
Yes
Closure Type
Lace Up
For Outdoor Traction
Yes
Liner Material
Fabric
Insole Material
Polyurethane
Style Family
6-Inch Work Boot
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - SATRA Forefoot - Dry
0.99
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.84
CSA Standards Met
No Puncture-Resistant Sole
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Wet
0.84
Construction
Welted
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - SATRA Heel - Wet
0.85
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Heel - Dry
1.03
Closure
Lace Up
Insole Technology
Removable
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Fabric
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Technology (PRINT)
Air Infused Luftcell
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.