Men's 6-Inch Work Boot, 8 1/2, Carbon Fiber Toe, Black/Dark Earth, 1021467

  • Mfr # 1021467

  • Zoro # G208389744


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Men's
Color
Black/Dark Earth
Width
D
Style Number
1021467
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1021467
Zoro #
G208389744
UPC #
191190437247
Country of Origin
Unknown

Dimensions

Size
8 1/2
Width
D
Footwear Width
D
Heel Height
Greater Than1 in
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Toe Type
Carbon Fiber
Gender
Men's
Color
Black/Dark Earth
Style Number
1021467
Upper Boot Material
Leather
Waterproof
Yes
Features
Cleansport Nxt Technology for Natural Odor Protection, Air-Injected Luftcell Dual-Density Midsole, Konnectfit Heel-Capture System, Left and Right Asymmetrical, Non-Metallic Toes
Oil Resisting Sole
Yes
Midsole Material
Polyurethane
Non-Marking Sole
Yes
Completely Non Metallic
No
Conductive
No
Metatarsal Guard
No
Upper Material Description
Leather
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.85, (Wet):0.62
Shank Material
TPU
Predominant Footwear Color
Brown
Closure Type
Lace Up
Standards
ASTM D471-06 903#, ASTM F1677-9, ASTM F2412-17, ASTM F2913-1, F2413-17 M I/75 C/75 EH
Footwear Shank
Yes
Chain Saw Cut Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): Forefoot 0.85, Dairy Tile (Dry): Heelpart 0.95, Dairy Tile (Wet): Forefoot 0.62, Dairy Tile (Wet): Heelpart 0.66
Puncture Resistant Insole
No
Insulated
No
Heat Resistant
Yes
Footwear Shank Type
TPU
Chemical Resisting Sole
Yes
Waterproof Type
Waterproof Membrane
Footwear Closure Type
Lace Up
Electrical Hazard Rated
Yes
Static Dissipative
No
Upper Color
Brown
Ninety Degree Heel
Yes
Metal Chip Resisting Sole
No
Non-Marking Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.95, (Wet) 0.68
Resists
Oils, Slips
Max. Heat Rating
572 Degrees F
Liner Material
Fabric, Mesh
Slip Resistant
Yes
Non Metallic Upper
Yes
Footwear Construction
Direct-Attach
Footwear Style
6 in Work Boot
Heel Style
Defined Heel
CSA Footwear Standard
Electrical Shock Protection
Outsole Material
Rubber
Upper Material
Leather
Metatarsal Guard Style
None
CSA Standards Met
Electrical Shock Protection
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.9
Construction
Direct Attached
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Forefoot - Dry
0.85
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Heel - Wet
0.68
Slip-Resistance Value - SATRA Forefoot - Wet
0.62
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - Mark II - Oily
0.63
Slip-Resistance Value - SATRA Heel - Dry
0.95
Closure
Lace Up
Heel Definition
Defined Heel
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
TPU
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Fabric, Mesh
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Non-slip (Satra and Mark ll), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Dark Earth, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.