Men's 6-Inch Work Boot, 8 1/2 D, Steel Toe, 6 in H, Black, 1011357

  • Mfr # 1011357

  • Zoro # G9140677


product price:  $194.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
1011357
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1011357
Zoro #
G9140677
UPC #
887194288397
Country of Origin
Multiple

Dimensions

Size
8 1/2
Width
D
Height
6 in
Footwear Width
D
Heel Height
3/4 in
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
1011357
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Static Dissipative
No
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Shank Type
Fiberglass
Max. Heat Rating
380 Degrees F
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Completely Non Metallic
No
Shank Material
TPU
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.90
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
Dry Membrane
Metatarsal Guard
No
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Wet
0.85
Midsole Material
EVA
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Lace Up
Footwear Style
6 in Work Boot
Manufacturers Suggested Sole Slip Rating
Better
Insole System
Removable EVA
Upper Material Description
Full-Grain, Water-Resistant Leather
Mark II Slip Test Results- Dairy Tile Oily
0.43
Wide Toe Cap
Yes
Conductive
No
Ninety Degree Heel
Yes
Insulated
No
Predominant Footwear Color
Black
Standards
ASTM F2412-11, ASTM F2413-11
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Series
Men's Louisville 6 in Boot
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.57
Heat Resistant
No
Upper Color
Black
Metatarsal Guard Style
None
Heel Style
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.43
Insole Technology
Removable
Heel Definition
Defined Heel
Insole Material
EVA
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Closure
Lace Up
Toe Cap Material
Steel
Maximum Heat Rating
380 Degrees F
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.85
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Dry
0.9
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
380 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
TPU
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.