Men's 6-Inch Work Boot, 8 1/2 EE, Steel Toe, 6 in H, Black/Raven, 1017828

  • Mfr # 1017828

  • Zoro # G2569852


product price:  $199.99
/pr
Free Shipping & Returns

Key Features

Color
Black/Raven
Gender
Men's
Waterproof
Yes
Style Number
1017828
Upper Material
Synthetic Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1017828
Zoro #
G2569852
UPC #
887194989249
Country of Origin
Multiple

Dimensions

Size
8 1/2
Width
EE
Height
6 in
Footwear Width
EE
Heel Height
1/2 in
Size (PRINT)
8 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black/Raven
Gender
Men's
Waterproof
Yes
Style Number
1017828
Upper Material
Synthetic Leather
Toe Type
Steel
Outsole Material
Rubber
Shank Material
Composite
Chemical Resisting Sole
Yes
Insulation Type
None
Completely Non Metallic
No
Metatarsal Guard
No
Oil Resisting Sole
Yes
For Outdoor Traction
Yes
Standards
ASTM F1677-96, ASTM F2412-11, ASTM F2413-11
Removable Insole
Yes
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
Yes
Footwear Style
6 in Work Boot
Insole System
Removable Dual Density
Upper Boot Material
Man Made
Electrical Hazard Rated
Yes
Max. Heat Rating
350 Degrees F
Chain Saw Cut Resistant
No
Metatarsal System
No
Waterproof Type
Waterproof Liner
Insulated
No
Upper Material Description
Polyurethane/Mesh
Puncture Resistant Insole
No
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Lug
Footwear Construction Type
Direct Attached
Ninety Degree Heel
Yes
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Wet
0.91
Non Metallic Upper
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Non-Metallic
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
0.80
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Fabric
Static Dissipative
No
Toe Shape
Round
Wide Toe Cap
Yes
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Heel Style
Defined Heel
Series
Men's Logandale Waterproof Boot
Metatarsal Guard Style
None
Upper Color
Black
Non-Marking Upper
No
Heat Resistant
No
Midsole Technology
Dual Density
Liner Technology
Cleansport NXT(TM)
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Construction
Direct Attached
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.75
Insole Technology
Dual Density, Removable
Heel Definition
Defined Heel
Maximum Heat Rating
350 Degrees F
Slip-Resistance Value - Mark II - Oily
0.54
Style Family
6-Inch Work Boot
Liner Material (PRINT)
Cleansport NXT(TM)
Shank Material (PRINT)
Composite
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Dual Density
Maximum Heat Rating (PRINT)
350 Degrees F
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Synthetic Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Raven, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.