Men's 6-Inch Work Boot, 8, Aluminum Toe, 6 in H, Gingerbread/Gum, 1020055

  • Mfr # 1020055

  • Zoro # G7254830


product price:  $174.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Men's
Color
Gingerbread/Gum
Width
D
Style Number
1020055
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020055
Zoro #
G7254830
UPC #
191190208762
Country of Origin
Multiple

Dimensions

Size
8
Width
D
Footwear Width
D
Height
6 in
Heel Height
1 in or Greater
Size (PRINT)
8
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Aluminum
Gender
Men's
Color
Gingerbread/Gum
Style Number
1020055
Upper Boot Material
All Leather
Waterproof
No
Shank Material
TPU
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Rubber
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
0.66
Electrical Hazard Rated
Yes
Footwear Construction Type
Cemented
Insole System
Removable
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.63
Predominant Footwear Color
Brown
Max. Heat Rating
572 Degrees F
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Non Metallic Upper
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.01
Upper Material Description
Leather
Metatarsal Guard
No
Waterproof Type
None
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Footwear Shank Type
TPU
Conductive
No
Midsole Material
EVA, Polyurethane
For Outdoor Traction
No
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
ASTM Footwear Class
F2413-11 M I/75 C/75 MT/75 SD
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Footwear Style
6 in Work Boot
Last Number or Name
055
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
Removable Insole
Yes
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
0.83
Footwear Sole Pattern
Exclusive Design
Metatarsal System
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Safety Criteria
Aluminum Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole
Upper Material
Leather
Slip-Resistance Value - Mark II - Wet
0.83
Toe Cap Material
Aluminum
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.66
Closure
Lace Up
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.63
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
1
Midsole Material (PRINT)
EVA, Polyurethane
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
TPU
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Liner Material (PRINT)
Unlined
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Gingerbread/Gum, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.