Men's 6-Inch Work Boot, 8, Carbon Fiber Toe, 6 in H, Brown, 1023222

  • Mfr # 1023222

  • Zoro # G902673323


product price:  $202.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Men's
Color
Brown
Width
D
Style Number
1023222
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1023222
Zoro #
G902673323
UPC #
-
Country of Origin
Multiple

Dimensions

Size
8
Width
D
Footwear Width
D
Height
6 in
Heel Height
1 1/4 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
8

Details

Item
6-Inch Work Boot
Toe Type
Carbon Fiber
Gender
Men's
Color
Brown
Style Number
1023222
Upper Boot Material
All Leather
Waterproof
Yes
Features
Wedge Sole
Predominant Footwear Color
Brown
Non-Marking Upper
No
Completely Non Metallic
No
Max. Heat Rating
Not Rated
Safety Criteria
Chemical Resisting Outsole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Best
Slip Resistant
Yes
Resists
Oils, Slips
Closure Type
Lace Up
Waterproof Type
Waterproof Membrane
Footwear Construction Type
Welted
Wide Toe Cap
Yes
Toe Shape
Round
Lugs
Metal
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Heat Resistant
No
Oil Resisting Sole
Yes
Upper Material Description
Leather
Insole Material
Polyurethane
Upper Color
Brown
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.99, (Wet):0.84
Insole System
Removable
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.03, (Wet) 0.85
Ninety Degree Heel
No
Footwear Sole Pattern
Exclusive Design
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Footwear Shank Type
Nylon
Liner Material
Fabric
Midsole Technology
Air Infused Luftcell
Removable Insole
Yes
Chemical Resisting Sole
No
Footwear Shank
Yes
Metatarsal Guard Style
None
Shank Material
Nylon
Non Metallic Upper
No
Laces Color
Yellow
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.99, Dairy Tile(Wet): 0.85
Metal Chip Resisting Sole
Yes
Conductive
No
Static Dissipative
No
Insulated
No
Outsole Color
Red
Footwear Construction
Welted
Heel Style
Flat Heel
CSA Footwear Standard
No Puncture Protection
Insulation Type
None
Insole Color
Black
Footwear Style
6 in Work Boot
Toe Style
Round Toe
Last Number or Name
Cincinnati
Upper Material
Leather
For Outdoor Traction
Yes
Midsole Material
Polyurethane
Construction
Welted
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.84
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - SATRA Heel - Dry
1.03
Slip-Resistance Value - SATRA Forefoot - Wet
0.84
Style Family
6-Inch Work Boot
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - SATRA Heel - Wet
0.85
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Dry
0.99
Maximum Heat Rating
Not Rated
Insole Technology
Removable
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.48
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Fabric
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
No
Midsole Technology (PRINT)
Air Infused Luftcell
Midsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.