Men's 6-Inch Work Boot, 8, Carbon Fiber Toe, Black/Dark Earth, 1021467

  • Mfr # 1021467

  • Zoro # G608389788


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Men's
Color
Black/Dark Earth
Width
D
Style Number
1021467
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1021467
Zoro #
G608389788
UPC #
191190437261
Country of Origin
Unknown

Dimensions

Size
8
Width
D
Footwear Width
D
Heel Height
Greater Than1 in
Size (PRINT)
8

Details

Item
6-Inch Work Boot
Toe Type
Carbon Fiber
Gender
Men's
Color
Black/Dark Earth
Style Number
1021467
Upper Boot Material
Leather
Waterproof
Yes
Features
Cleansport Nxt Technology for Natural Odor Protection, Air-Injected Luftcell Dual-Density Midsole, Konnectfit Heel-Capture System, Left and Right Asymmetrical, Non-Metallic Toes
Resists
Oils, Slips
Standards
ASTM D471-06 903#, ASTM F1677-9, ASTM F2412-17, ASTM F2913-1, F2413-17 M I/75 C/75 EH
Footwear Shank
Yes
Chain Saw Cut Resistant
No
Footwear Style
6 in Work Boot
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.85, (Wet):0.62
Completely Non Metallic
No
CSA Footwear Standard
Electrical Shock Protection
Upper Material
Leather
Puncture Resistant Insole
No
Liner Material
Fabric, Mesh
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction
Direct-Attach
Conductive
No
Oil Resisting Sole
Yes
Heel Style
Defined Heel
Non-Marking Sole
Yes
Predominant Footwear Color
Brown
Midsole Material
Polyurethane
Static Dissipative
No
Non-Marking Upper
Yes
Shank Material
TPU
Metal Chip Resisting Sole
No
Outsole Material
Rubber
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
Upper Material Description
Leather
Metatarsal Guard
No
Closure Type
Lace Up
Max. Heat Rating
572 Degrees F
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.95, (Wet) 0.68
Waterproof Type
Waterproof Membrane
Heat Resistant
Yes
Non Metallic Upper
Yes
Upper Color
Brown
Footwear Shank Type
TPU
Electrical Hazard Rated
Yes
Metatarsal Guard Style
None
Ninety Degree Heel
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): Forefoot 0.85, Dairy Tile (Dry): Heelpart 0.95, Dairy Tile (Wet): Forefoot 0.62, Dairy Tile (Wet): Heelpart 0.66
Insulated
No
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Wet
0.9
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily
0.63
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Dry
0.95
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Forefoot - Wet
0.62
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Wet
0.68
Toe Cap Material
Carbon Fiber
CSA Standards Met
Electrical Shock Protection
Slip-Resistance Value - SATRA Forefoot - Dry
0.85
Construction
Direct Attached
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Liner Material (PRINT)
Fabric, Mesh
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
TPU
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Non-slip (Satra and Mark ll), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Dark Earth, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.