Men's 6-Inch Work Boot, 8 D, Steel Toe, 6 in H, Black, 1011357

  • Mfr # 1011357

  • Zoro # G9140652


product price: $194.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
1011357
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1011357
Zoro #
G9140652
UPC #
887194288373
Country of Origin
Multiple

Dimensions

Size
8
Width
D
Height
6 in
Heel Height
3/4 in
Footwear Width
D
Overall Height
6 in
Size (PRINT)
8

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
1011357
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.90
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
380 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
0.43
Footwear Shank Type
Fiberglass
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full-Grain, Water-Resistant Leather
Mark II Slip Test Results- Dairy Tile Wet
0.85
Liner Material
Mesh
Metal Chip Resisting Sole
Yes
Shank Material
TPU
Insole System
Removable EVA
CSA Footwear Standard
Not Specified
Midsole Material
EVA
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Wide Toe Cap
Yes
Footwear Construction Type
Cemented
Waterproof Type
Dry Membrane
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Black
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Static Dissipative
No
Footwear Style
6 in Work Boot
Completely Non Metallic
No
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Puncture Resistant Insole
No
Removable Insole
Yes
Insulated
No
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Ninety Degree Heel
Yes
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Standards
ASTM F2412-11, ASTM F2413-11
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.57
Non-Marking Upper
No
Metatarsal Guard Style
None
Series
Men's Louisville 6 in Boot
Heel Style
Defined Heel
Upper Color
Black
Insole Material
EVA
Construction
Cemented
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Closure
Lace Up
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.85
Slip-Resistance Value - Mark II - Oily
0.43
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.9
Insole Technology
Removable
Maximum Heat Rating
380 Degrees F
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
TPU
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Insole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
380 Degrees F
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.