Men's 6-Inch Work Boot, 8 D, Steel Toe, 6 in H, Brown, 1015401

  • Mfr # 1015401

  • Zoro # G5003139


product price: $194.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
1015401
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1015401
Zoro #
G5003139
UPC #
887194777150
Country of Origin
Multiple

Dimensions

Size
8
Width
D
Height
6 in
Footwear Width
D
Heel Height
1/2 in
Size (PRINT)
8
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
1015401
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Toe Shape
Round
Midsole Material
EVA
Ninety Degree Heel
Yes
Shank Material
TPU
Completely Non Metallic
No
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Insole System
Removable Compression Molded EVA
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Conductive
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Mesh
Upper Material Description
Leather/Mesh
Waterproof Type
Membrane
Footwear Closure Type
Lace Up
Footwear Shank Type
TPU
Puncture Resistant Insole
No
Max. Heat Rating
380 Degrees F
ASTM Footwear Class
F2413-05
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Metatarsal System
No
Footwear Construction Type
Cemented
Footwear Sole Pattern
Low Profile Smooth
Non Metallic Upper
No
Standards
ASTM F2412-11, ASTM F2413-11
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Electrical Hazard Rated
Yes
Predominant Footwear Color
Brown
Wide Toe Cap
Yes
Footwear Style
6 in Work Boot
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.84
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.57
Heel Style
Defined Heel
Metatarsal Guard Style
None
Non-Marking Upper
No
Upper Color
Brown
Series
Men's Louisville 6 in Boot
Heat Resistant
No
All-Leather Upper
Yes
Insole Technology
Compression Molded, Removable
Construction
Cemented
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Toe Cap Material
Steel
Maximum Heat Rating
380 Degrees F
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.84
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.47
Slip-Resistance Value - Mark II - Dry
1
Liner Technology
Moisture Wicking
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
TPU
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
380 Degrees F
Insole Material (PRINT)
EVA
Liner Material (PRINT)
Moisture Wicking Mesh
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.