Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 8 EE, Steel Toe, 6 in H, Brown, 1015401

  • Mfr # 1015401

  • Zoro # G5002999


product price: $194.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
1015401
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1015401
Zoro #
G5002999
UPC #
887194777167
Country of Origin
Multiple

Dimensions

Size
8
Width
EE
Height
6 in
Heel Height
1/2 in
Footwear Width
EE
Size (PRINT)
8
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
1015401
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Standards
ASTM F2412-11, ASTM F2413-11
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Waterproof Type
Membrane
Footwear Shank Type
TPU
Footwear Style
6 in Work Boot
Toe Shape
Round
Upper Boot Material
All Leather
Midsole Material
EVA
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Better
Oil Resisting Sole
Yes
Shank Material
TPU
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
For Outdoor Traction
No
Removable Insole
Yes
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Liner Material
Mesh
Conductive
No
Completely Non Metallic
No
Upper Material Description
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Wet
0.84
Max. Heat Rating
380 Degrees F
Non Metallic Upper
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Low Profile Smooth
Static Dissipative
No
Non-Marking Sole
Yes
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Removable Compression Molded EVA
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-05
Chemical Resisting Sole
Yes
Metatarsal System
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Non-Marking Upper
No
Upper Color
Brown
Heat Resistant
No
Series
Men's Louisville 6 in Boot
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.57
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
Heel Definition
Defined Heel
All-Leather Upper
Yes
Liner Technology
Moisture Wicking
Insole Technology
Compression Molded, Removable
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.47
Closure
Lace Up
Insole Material
EVA
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Maximum Heat Rating
380 Degrees F
Slip-Resistance Value - Mark II - Wet
0.84
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
380 Degrees F
Liner Material (PRINT)
Moisture Wicking Mesh
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
TPU
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.