Men's 6-Inch Work Boot, 9 1/2, Carbon Fiber Toe, Black/Dark Earth, 1021467

  • Mfr # 1021467

  • Zoro # G608389771


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Men's
Color
Black/Dark Earth
Width
D
Style Number
1021467
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1021467
Zoro #
G608389771
UPC #
191190437209
Country of Origin
Unknown

Dimensions

Size
9 1/2
Width
D
Footwear Width
D
Heel Height
Greater Than1 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Toe Type
Carbon Fiber
Gender
Men's
Color
Black/Dark Earth
Style Number
1021467
Upper Boot Material
Leather
Waterproof
Yes
Features
Cleansport Nxt Technology for Natural Odor Protection, Air-Injected Luftcell Dual-Density Midsole, Konnectfit Heel-Capture System, Left and Right Asymmetrical, Non-Metallic Toes
Metatarsal Guard
No
Upper Color
Brown
Metal Chip Resisting Sole
No
Footwear Shank
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.85, (Wet):0.62
Standards
ASTM D471-06 903#, ASTM F1677-9, ASTM F2412-17, ASTM F2913-1, F2413-17 M I/75 C/75 EH
Manufacturers Suggested Sole Slip Rating
Best
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): Forefoot 0.85, Dairy Tile (Dry): Heelpart 0.95, Dairy Tile (Wet): Forefoot 0.62, Dairy Tile (Wet): Heelpart 0.66
Liner Material
Fabric, Mesh
Static Dissipative
No
Ninety Degree Heel
Yes
Heat Resistant
Yes
Waterproof Type
Waterproof Membrane
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.95, (Wet) 0.68
Metatarsal Guard Style
None
Non-Marking Sole
Yes
Resists
Oils, Slips
Conductive
No
Outsole Material
Rubber
CSA Footwear Standard
Electrical Shock Protection
Completely Non Metallic
No
Upper Material
Leather
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Closure Type
Lace Up
Predominant Footwear Color
Brown
Footwear Style
6 in Work Boot
Footwear Construction
Direct-Attach
Shank Material
TPU
Max. Heat Rating
572 Degrees F
Insulated
No
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Upper Material Description
Leather
Footwear Shank Type
TPU
Oil Resisting Sole
Yes
Non-Marking Upper
Yes
Heel Style
Defined Heel
Slip Resistant
Yes
Chemical Resisting Sole
Yes
Midsole Material
Polyurethane
Chain Saw Cut Resistant
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.85
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Forefoot - Wet
0.62
Slip-Resistance Value - Mark II - Wet
0.9
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Slip-Resistance Value - SATRA Heel - Dry
0.95
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.63
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Heel - Wet
0.68
Toe Cap Material
Carbon Fiber
CSA Standards Met
Electrical Shock Protection
Closure
Lace Up
Maximum Heat Rating
572 Degrees F
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Fabric, Mesh
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
572 Degrees F
Shank Material (PRINT)
TPU
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Non-slip (Satra and Mark ll), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Dark Earth, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.