Men's 6-Inch Work Boot, 9 1/2, Carbon Fiber Toe, Black/Dark Earth, 1021467

  • Mfr # 1021467

  • Zoro # G908389686


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Men's
Color
Black/Dark Earth
Width
EE
Style Number
1021467
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1021467
Zoro #
G908389686
UPC #
191190437193
Country of Origin
Unknown

Dimensions

Size
9 1/2
Width
EE
Footwear Width
EE
Heel Height
Greater Than1 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Toe Type
Carbon Fiber
Gender
Men's
Color
Black/Dark Earth
Style Number
1021467
Upper Boot Material
Leather
Waterproof
Yes
Features
Cleansport Nxt Technology for Natural Odor Protection, Air-Injected Luftcell Dual-Density Midsole, Konnectfit Heel-Capture System, Left and Right Asymmetrical, Non-Metallic Toes
Upper Color
Brown
Footwear Style
6 in Work Boot
Midsole Material
Polyurethane
Closure Type
Lace Up
Completely Non Metallic
No
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Conductive
No
Waterproof Type
Waterproof Membrane
Footwear Closure Type
Lace Up
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.85, (Wet):0.62
Upper Material Description
Leather
Heat Resistant
Yes
Metatarsal Guard
No
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.95, (Wet) 0.68
Insulated
No
Heel Style
Defined Heel
Outsole Material
Rubber
Ninety Degree Heel
Yes
Slip Resistant
Yes
Metatarsal Guard Style
None
Upper Material
Leather
Standards
ASTM D471-06 903#, ASTM F1677-9, ASTM F2412-17, ASTM F2913-1, F2413-17 M I/75 C/75 EH
Footwear Shank
Yes
Footwear Shank Type
TPU
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
Footwear Construction
Direct-Attach
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): Forefoot 0.85, Dairy Tile (Dry): Heelpart 0.95, Dairy Tile (Wet): Forefoot 0.62, Dairy Tile (Wet): Heelpart 0.66
CSA Footwear Standard
Electrical Shock Protection
Metal Chip Resisting Sole
No
Shank Material
TPU
Static Dissipative
No
Chemical Resisting Sole
Yes
Liner Material
Fabric, Mesh
Oil Resisting Sole
Yes
Non-Marking Upper
Yes
Max. Heat Rating
572 Degrees F
Resists
Oils, Slips
Non-Marking Sole
Yes
Construction
Direct Attached
Slip-Resistance Value - SATRA Forefoot - Wet
0.62
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Dry
0.95
Slip-Resistance Value - Mark II - Wet
0.9
Slip-Resistance Value - Mark II - Oily
0.63
Liner Technology
Moisture Wicking
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Heel - Wet
0.68
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Dry
0.85
Toe Cap Material
Carbon Fiber
CSA Standards Met
Electrical Shock Protection
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
TPU
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Fabric, Mesh
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Non-slip (Satra and Mark ll), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Dark Earth, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.