Men's 6-Inch Work Boot, 9 1/2 D, Steel Toe, 6 in H, Brown, 1015401

  • Mfr # 1015401

  • Zoro # G5003105


product price: $194.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
1015401
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1015401
Zoro #
G5003105
UPC #
887194777211
Country of Origin
Multiple

Dimensions

Size
9 1/2
Width
D
Height
6 in
Heel Height
1/2 in
Footwear Width
D
Size (PRINT)
9 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
1015401
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
CSA Footwear Standard
Not Specified
Midsole Material
EVA
Ninety Degree Heel
Yes
Shank Material
TPU
Chemical Resisting Sole
Yes
Toe Shape
Round
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Max. Heat Rating
380 Degrees F
Footwear Construction Type
Cemented
Metatarsal System
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2412-11, ASTM F2413-11
Footwear Closure Type
Lace Up
Footwear Shank Type
TPU
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Predominant Footwear Color
Brown
Upper Boot Material
All Leather
Upper Material Description
Leather/Mesh
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
Waterproof Type
Membrane
Footwear Sole Pattern
Low Profile Smooth
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Wet
0.84
ASTM Footwear Class
F2413-05
Static Dissipative
No
Footwear Style
6 in Work Boot
Conductive
No
Removable Insole
Yes
Wide Toe Cap
Yes
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Insulated
No
Metatarsal Guard
No
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
For Outdoor Traction
No
Insole System
Removable Compression Molded EVA
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Heel Style
Defined Heel
Non-Marking Upper
No
Heat Resistant
No
Series
Men's Louisville 6 in Boot
Upper Color
Brown
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.57
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily
0.47
Slip-Resistance Value - Mark II - Dry
1
Insole Material
EVA
Style Family
6-Inch Work Boot
Liner Technology
Moisture Wicking
Toe Cap Material
Steel
Insole Technology
Compression Molded, Removable
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Slip-Resistance Value - Mark II - Wet
0.84
Maximum Heat Rating
380 Degrees F
Closure
Lace Up
Construction
Cemented
Heel Definition
Defined Heel
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
TPU
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Moisture Wicking Mesh
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
380 Degrees F
Insole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.