Men's 6-Inch Work Boot, 9, Aluminum Toe, 6 in H, Gingerbread/Gum, 1020055

  • Mfr # 1020055

  • Zoro # G7260010


product price: $174.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Men's
Color
Gingerbread/Gum
Width
EE
Style Number
1020055
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020055
Zoro #
G7260010
UPC #
191190208717
Country of Origin
Multiple

Dimensions

Size
9
Width
EE
Footwear Width
EE
Height
6 in
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
9

Details

Item
6-Inch Work Boot
Toe Type
Aluminum
Gender
Men's
Color
Gingerbread/Gum
Style Number
1020055
Upper Boot Material
All Leather
Waterproof
No
Footwear Sole Pattern
Exclusive Design
Conductive
No
Insole System
Removable
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Leather
Insulated
No
Outsole Material
Rubber
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
Yes
Footwear Style
6 in Work Boot
ASTM Footwear Class
F2413-11 M I/75 C/75 MT/75 SD
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
Static Dissipative
No
Non-Marking Sole
Yes
Last Number or Name
055
Shank Material
TPU
Footwear Construction Type
Cemented
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
None
Removable Insole
Yes
Insulation Type
None
Oil Resisting Sole
Yes
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.63
Midsole Material
EVA, Polyurethane
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Toe Shape
Round
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.01
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.83
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Metatarsal System
No
Puncture Resistant Insole
No
For Outdoor Traction
No
Ninety Degree Heel
No
Max. Heat Rating
572 Degrees F
Footwear Shank Type
TPU
Mark II Slip Test Results- Dairy Tile Oily
0.66
Completely Non Metallic
No
Safety Criteria
Aluminum Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole
Upper Material
Leather
Style Family
6-Inch Work Boot
Insole Technology
Removable
Toe Cap Material
Aluminum
Slip-Resistance Value - Mark II - Oily
0.66
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.83
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.63
Closure
Lace Up
All-Leather Upper
Yes
Midsole Material (PRINT)
EVA, Polyurethane
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
TPU
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Unlined
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Gingerbread/Gum, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.