Men's 6-Inch Work Boot, 9, Carbon Fiber Toe, 6 in H, Brown, 1023222

  • Mfr # 1023222

  • Zoro # G202673337


product price:  $202.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Men's
Color
Brown
Width
EE
Style Number
1023222
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1023222
Zoro #
G202673337
UPC #
-
Country of Origin
Multiple

Dimensions

Size
9
Width
EE
Footwear Width
EE
Height
6 in
Heel Height
1 1/4 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
9

Details

Item
6-Inch Work Boot
Toe Type
Carbon Fiber
Gender
Men's
Color
Brown
Style Number
1023222
Upper Boot Material
All Leather
Waterproof
Yes
Features
Wedge Sole
Last Number or Name
Cincinnati
Metatarsal Guard Style
None
Removable Insole
Yes
Footwear Shank
Yes
Chain Saw Cut Resistant
No
Insulation Type
None
Upper Color
Brown
Midsole Material
Polyurethane
Outsole Material
Rubber
Toe Style
Round Toe
Ninety Degree Heel
No
Upper Material Description
Leather
Footwear Construction Type
Welted
Closure Type
Lace Up
Liner Material
Fabric
Insole Material
Polyurethane
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.03, (Wet) 0.85
Waterproof Type
Waterproof Membrane
Manufacturers Suggested Sole Slip Rating
Best
For Outdoor Traction
Yes
Conductive
No
Oil Resisting Sole
Yes
Footwear Construction
Welted
Footwear Sole Pattern
Exclusive Design
Laces Color
Yellow
Footwear Closure Type
Lace Up
Footwear Shank Type
Nylon
Predominant Footwear Color
Brown
Electrical Hazard Rated
Yes
Max. Heat Rating
Not Rated
Insole System
Removable
Completely Non Metallic
No
Slip Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.99, Dairy Tile(Wet): 0.85
Wide Toe Cap
Yes
Chemical Resisting Sole
No
Safety Criteria
Chemical Resisting Outsole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.99, (Wet):0.84
Non-Marking Upper
No
Heat Resistant
No
Outsole Color
Red
Puncture Resistant Insole
No
Upper Material
Leather
Non-Marking Sole
Yes
Resists
Oils, Slips
Insulated
No
Footwear Style
6 in Work Boot
Static Dissipative
No
Lugs
Metal
Metatarsal Guard
No
Midsole Technology
Air Infused Luftcell
Shank Material
Nylon
Metal Chip Resisting Sole
Yes
Insole Color
Black
Non Metallic Upper
No
Toe Shape
Round
CSA Footwear Standard
No Puncture Protection
Heel Style
Flat Heel
CSA Standards Met
No Puncture-Resistant Sole
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.84
Slip-Resistance Value - SATRA Heel - Dry
1.03
Maximum Heat Rating
Not Rated
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Wet
0.85
Slip-Resistance Value - SATRA Forefoot - Wet
0.84
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Dry
0.99
Slip-Resistance Value - Mark II - Dry
1
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Construction
Welted
Slip-Resistance Value - Mark II - Oily
0.48
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Technology (PRINT)
Air Infused Luftcell
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Fabric
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.