Men's 6-Inch Work Boot, 9 EE, Steel Toe, 6 in H, Black, 1011357

  • Mfr # 1011357

  • Zoro # G9140704


product price: $194.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
1011357
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1011357
Zoro #
G9140704
UPC #
887194288427
Country of Origin
Multiple

Dimensions

Size
9
Width
EE
Height
6 in
Heel Height
3/4 in
Footwear Width
EE
Size (PRINT)
9
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
1011357
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh
Waterproof Type
Dry Membrane
Static Dissipative
No
Upper Material Description
Full-Grain, Water-Resistant Leather
Chemical Resisting Sole
Yes
Wide Toe Cap
Yes
Midsole Material
EVA
Shank Material
TPU
Insulated
No
Footwear Construction Type
Cemented
Insole System
Removable EVA
Mark II Slip Test Results- Dairy Tile Oily
0.43
Non Metallic Upper
No
Max. Heat Rating
380 Degrees F
Removable Insole
Yes
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
0.85
Upper Boot Material
All Leather
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.90
Completely Non Metallic
No
Metatarsal Guard
No
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Footwear Shank Type
Fiberglass
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Better
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Metal Chip Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Standards
ASTM F2412-11, ASTM F2413-11
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Upper Color
Black
Non-Marking Upper
No
Heat Resistant
No
Heel Style
Defined Heel
Series
Men's Louisville 6 in Boot
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.57
Slip-Resistance Value - Mark II - Oily
0.43
Maximum Heat Rating
380 Degrees F
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.9
All-Leather Upper
Yes
Construction
Cemented
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.85
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Heel Definition
Defined Heel
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
380 Degrees F
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Shank Material (PRINT)
TPU
Insole Material (PRINT)
EVA
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.