Men's 6-Inch Work Boot, Carbon Fiber Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 9 1/2 EE

  • Mfr # 1023222

  • Zoro # G202689451


product price:  $200.00
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1023222
Zoro #
G202689451
UPC #
-
Country of Origin
Multiple

Dimensions

Size
9 1/2
Footwear Width
EE
Height
6 in
Boot Height
6 in
Heel Height
1 1/4 in
Width
EE
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
6 in Work Boot
Gender
Men's
Upper Material
Leather
Toe Type
Carbon Fiber
Color
Brown
Non-Marking Sole
Yes
CSA Footwear Standard
No Puncture Protection
Footwear Sole Pattern
Exclusive Design
Slip Resistant
Yes
Insulation Type
None
Lugs
Metal
Non-Marking Upper
No
Resists
Oils, Slips
Chain Saw Cut Resistant
No
Toe Shape
Round
Midsole Technology
Air Infused Luftcell
For Outdoor Traction
Yes
Footwear Shank Type
Nylon
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Waterproof Type
Waterproof Membrane
Conductive
No
Removable Insole
Yes
Metal Chip Resisting Sole
Yes
Heel Style
Flat Heel
Safety Criteria
Chemical Resisting Outsole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Item
6-Inch Work Boot
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.03, (Wet) 0.85
Predominant Footwear Color
Brown
Footwear Construction
Welted
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.99, (Wet):0.84
Completely Non Metallic
No
Heat Resistant
No
Midsole Material
Polyurethane
Max. Heat Rating
Not Rated
Oil Resisting Sole
Yes
Insole System
Removable
Closure Type
Lace Up
Footwear Construction Type
Welted
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.99, Dairy Tile(Wet): 0.85
Shank Material
Nylon
Liner Material
Fabric
Wide Toe Cap
Yes
Upper Boot Material
All Leather
Ninety Degree Heel
No
Insole Material
Polyurethane
Metatarsal Guard Style
None
Features
Wedge Sole
Non Metallic Upper
No
Upper Material Description
Leather
Outsole Color
Red
Chemical Resisting Sole
No
Last Number or Name
Cincinnati
Puncture Resistant Insole
No
Static Dissipative
No
Insole Color
Black
Laces Color
Yellow
Footwear Shank
Yes
Style Number
1023222
Upper Color
Brown
Toe Style
Round Toe
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - Mark II - Wet
0.84
Maximum Heat Rating
Not Rated
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - Mark II - Oily
0.48
All-Leather Upper
Yes
Heel Definition
Flat Heel
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - SATRA Heel - Dry
1.03
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Wet
0.84
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - SATRA Forefoot - Dry
0.99
Slip-Resistance Value - SATRA Heel - Wet
0.85
Closure
Lace Up
Insole Technology
Removable
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Fabric
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Nylon
Midsole Technology (PRINT)
Air Infused Luftcell
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.