Shop KEEN

Men's Athletic Shoe, 10 1/2 Mesh Upper, Aluminum Toe, 3 in H, Black/Steel Gray, 1025564

  • Mfr # 1025564
  • Zoro # G103498022

product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1025564
Zoro #
G103498022
UPC #
191190833902
Country of Origin
Multiple
Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Safety-Toe
Color
Black/Steel Gray
Footwear Closure Type
Lace Up
Conductive
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Wet):0.75
Wide Toe Cap
Yes
Toe Style
Round Toe
Toe Shape
Round
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Upper Material Description
Mesh
Insole Color
Yellow
Lugs
Nylon/TPU
Insulation Type
None
Ninety Degree Heel
No
Static Dissipative
No
Slip Resistant
Yes
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Best
Laces Color
Black
Insole Material
Polyurethane
Insole System
Removable
Oil Resisting Sole
Yes
Non-Marking Upper
Yes
Max. Heat Rating
Not Rated
Features
EH
Footwear Construction
Cemented
Upper Color
Black
Removable Insole
Yes
Footwear Shank
Yes
Predominant Footwear Color
Black
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.75
Completely Non Metallic
No
CSA Footwear Standard
No Puncture Protection
Resists
Oils, Slips
For Outdoor Traction
No
Liner Material
Mesh
Last Number or Name
Sparta ll
Outsole Color
Black
Footwear Shank Type
Nylon
Footwear Construction Type
Cemented
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.02, (Wet) 0.76
Insulated
No
Safety Criteria
Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Metatarsal Guard Style
None
Closure Type
Lace Up
Midsole Material
EVA, Polyurethane
Midsole Technology
KEEN.ReGEN
Puncture Resistant Insole
No
Heel Style
Flat Heel
Heat Resistant
No
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Exclusive Design
Upper Boot Material
Mesh
Style Number
1025564
Shank Material
Nylon
Chemical Resisting Sole
No
Non Metallic Upper
No
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Wet
0.73
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - SATRA Forefoot - Wet
0.75
Heel Definition
Flat Heel
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Slip-Resistance Value - Mark II - Oily
0.48
Toe Cap Material
Aluminum
Maximum Heat Rating
Not Rated
Style Family
Athletic Shoe
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Dry
1.02
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - SATRA Heel - Wet
0.76
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Midsole Technology (PRINT)
KEEN.ReGEN
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Mesh
Midsole Material (PRINT)
EVA, Polyurethane
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Wire Color
Black/Steel Gray

Dimensions

Footwear Width
D
Size
10 1/2
Width
D
Height
3 in
Heel Height
1 1/4 in
Boot Height
3 in
Overall Height
3 in
Size (PRINT)
10 1/2

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Steel Gray, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.