Shop KEEN

Men's Athletic Shoe, 13 Mesh Upper, Aluminum Toe, 3 in H, Black/Steel Gray, 1025564

  • Mfr # 1025564
  • Zoro # G303497931

product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1025564
Zoro #
G303497931
UPC #
191190833988
Country of Origin
Multiple
Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Safety-Toe
Color
Black/Steel Gray
Footwear Closure Type
Lace Up
Toe Style
Round Toe
Chemical Resisting Sole
No
Removable Insole
Yes
Heat Resistant
No
Features
EH
CSA Footwear Standard
No Puncture Protection
Upper Color
Black
Ninety Degree Heel
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.75
Slip Resistant
Yes
Shank Material
Nylon
Insulation Type
None
Footwear Shank Type
Nylon
Insulated
No
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Predominant Footwear Color
Black
Metatarsal Guard Style
None
Laces Color
Black
Resists
Oils, Slips
Conductive
No
Outsole Color
Black
Non-Marking Upper
Yes
Insole Color
Yellow
Max. Heat Rating
Not Rated
Last Number or Name
Sparta ll
Lugs
Nylon/TPU
Oil Resisting Sole
Yes
Midsole Material
EVA, Polyurethane
Style Number
1025564
Footwear Shank
Yes
Wide Toe Cap
Yes
Heel Style
Flat Heel
Non Metallic Upper
No
Non-Marking Sole
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Wet):0.75
Waterproof Type
None
Toe Shape
Round
Closure Type
Lace Up
Chain Saw Cut Resistant
No
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction
Cemented
Insole Material
Polyurethane
Upper Boot Material
Mesh
Upper Material Description
Mesh
Insole System
Removable
Liner Material
Mesh
Midsole Technology
KEEN.ReGEN
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.02, (Wet) 0.76
Footwear Sole Pattern
Exclusive Design
Safety Criteria
Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Completely Non Metallic
No
For Outdoor Traction
No
Metal Chip Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Dry
1
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.73
Slip-Resistance Value - SATRA Heel - Wet
0.76
Slip-Resistance Value - SATRA Heel - Dry
1.02
Maximum Heat Rating
Not Rated
Closure
Lace Up
Toe Cap Material
Aluminum
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Wet
0.75
Slip-Resistance Value - Mark II - Oily
0.48
Insole Technology
Removable
CSA Standards Met
No Puncture-Resistant Sole
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA, Polyurethane
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Midsole Technology (PRINT)
KEEN.ReGEN
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Wire Color
Black/Steel Gray

Dimensions

Footwear Width
D
Size
13
Height
3 in
Heel Height
1 1/4 in
Width
D
Boot Height
3 in
Overall Height
3 in
Size (PRINT)
13

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Steel Gray, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.